Shop All Paint Sprayer Parts
Intertool
HVLP Air Spray Gun Needle, Nozzle, Air Cap Set, 1.2 mm
Mfr # PT08-2712
Zoro # G611249055
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Needle, Nozzle, Air Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-2712
- Zoro # G611249055
- UPC # 850039064708
- Country of Origin China
- Category Paint Sprayer Parts
Details
Includes | Needle, Nozzle, Air Cap |
Description
- •[Interchangeable Air Cap Kit]: 1.2 millimeter air cap with fluid nozzle and fluid needle set for use with Touch Up HVLP M-Diamond series spray guns. Constructed from high quality steel for durability and greater resistance to corrosion
- •[Controlled Spray Pattern]: Precision cut parts ensure that the material is finely atomized for a consistent spray pattern set to your desired specifications. Lay down a smooth clean coat with every pull of the trigger
- •[Handles Multiple Paints & Substances]: Air cap operates with water-based paints, solvent-based paints, primers, clear coats, top coats, stains, varnishes and other light to medium viscosity materials
- •[Universal Performance]: High performance air cap kit that is ideal for DIY projects and professional jobs that require precision. Easily take on tasks for the automobile, woodwork, home improvement and industrial applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Disposable Chip & Oil Brush, 1-3/4" Trim Len (40029)
- BINKS Tank Liner, 9.8 Gal, PK20 (PTL-408-K20)
- STOPS RUST White, Hammered, 12 oz (248072)
- ALLWAY B-Series Brush Comb (BC)
- INTERTOOL HVLP Air Spray Gun Needle, Nozzle, Air Cap Set, 1.3 mm (PT08-2613)
- INTERTOOL HVLP Air Spray Gun Needle, Nozzle, Air Cap Set, 1.8 mm (PT08-2618)
- DEVILBISS Spray Gun Needle, For 4JY95-4JY99 (FLG-311)
- TITAN SC-6+ Reversable Tip (662-317)
- GRACO O-ring (117559)
- BEDFORD PRECISION PARTS Bedford Precision Gauge 1/4in NPT Bottom Mount, 0-200 PSI, 2in - Replacement for Graco 100-960 (28-719)
- GRACO Pump Lower with Built-in Filter, 290cc (L290C2)
- Intertool Paint Sprayers