Shop All HVLP Paint Spray Guns
Intertool
HVLP Air Spray Gun 3-Pack, 0.8, 1.3, 1.7 mm Air Caps, Air Regulator, 3 Cups
Mfr # PT08-1505
Zoro # G211249035
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluid Delivery Type HVLP (High Volume Low Pressure)
- Air Consumption 2 - 4 cfm and 8 - 12 cfm
- Cup Capacity 4.2 oz / 125 cc Plastic, 20 oz / 600 cc Plastic, 20 oz / 600 cc Metal
- Air Inlet 1/4"
- Includes 2 HVLP Guns, 1 Mini HVLP Gun, 2 Plastic Paint Cups, 1 Metal Paint Cup, Air Pressure Regulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-1505
- Zoro # G211249035
- UPC # 850039064791
- Country of Origin China
- Category HVLP Paint Spray Guns
Details
Fluid Delivery Type | HVLP (High Volume Low Pressure) |
Air Consumption | 2 - 4 cfm and 8 - 12 cfm |
Cup Capacity | 4.2 oz / 125 cc Plastic, 20 oz / 600 cc Plastic, 20 oz / 600 cc Metal |
Air Inlet | 1/4" |
Includes | 2 HVLP Guns, 1 Mini HVLP Gun, 2 Plastic Paint Cups, 1 Metal Paint Cup, Air Pressure Regulator |
Description
- •[High Performance HVLP Set]: Delivering up to 75% transfer efficiency, this professional spray gun set is perfect for a variety of applications, from automotive painting to furniture touch-ups
- •[Versatile Spray Options]: Equipped with 0.8 mm, 1.3 mm, and 1.7 mm nozzles, you can effortlessly handle any project size. Customize the output to match the job at hand
- •[Quality Construction]: With bodies made from robust stainless steel, these spray guns offer durability and longevity. The stainless steel also provides easy cleanup and maintenance
- •[Complete Spray Kit]: Package includes air pressure regulator, disposable cup adapter, and three cups (125 ml, 600 ml plastic, 600 ml metal), making this a complete go to set for project big and small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING FX3000 HVLP 1.5MM SPRAY GUN (SH288881)
- 3M Mix Ratio Insert, PK100 (16091)
- PRO SOLUTIONS 2 in. Beavertail (24120)
- RUST-OLEUM Spray Paint, White, Flat, 12 oz (1690830V)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- INTERTOOL Mini HVLP Air Spray Gun, 0.8, 1.0, 1.2 mm Air Caps, 125 cc Cup (PT08-0101)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0164)
- INTERTOOL LVLP Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0144)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 1.0 mm Air Cap, 250cc Cup (PT08-0171)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- 3M ACCUSPRAY Spray Gun Kit, 0.078"/2.0mm Nozzle Size (16587)
- Intertool HVLP Paint Spray Guns