Shop All HVLP Paint Spray Guns
Intertool
HVLP Air Spray Gun, 1.3 mm Air Cap, Air Regulator, 600 cc Cup
Mfr # PT08-0102
Zoro # G711249047
product price: $51.09
/ea
$51.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluid Delivery Type HVLP (High Volume Low Pressure)
- Air Consumption 8 - 12 cfm
- Cup Capacity 20 oz / 600 cc
- Air Inlet 1/4"
- Includes HVLP Gun, Air Pressur Regulator, Paint Cup, Disposable Cup Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-0102
- Zoro # G711249047
- UPC # 850039064777
- Country of Origin China
- Category HVLP Paint Spray Guns
Details
Fluid Delivery Type | HVLP (High Volume Low Pressure) |
Air Consumption | 8 - 12 cfm |
Cup Capacity | 20 oz / 600 cc |
Air Inlet | 1/4" |
Includes | HVLP Gun, Air Pressur Regulator, Paint Cup, Disposable Cup Adapter |
Description
- •[High Volume Low Pressure]: High performance sprayer for small to mid-sized projects in auto parts, woodwork, and home improvement. Lay down a consistent finish over a larger area. The smaller 1.3 mm air cap handles thinned latex, stains, lacquers, base coats, clear coats, single stage and other light to medium viscosity materials
- •[Spray With Precision]: Minimized overspray produces detailed results and a fine finish. Reduced pressure helps increase the transfer efficiency up to 75% for better material coverage on the intended object instead of being redirected into the air. More environmentally friendly and less wasted material
- •[Lightweight Balanced Handle]: Gun body is made from high quality aluminum and is anodized to prevent surface corrosion. Smooth trigger engagement and adjustable knobs give the user superior control and comfort
- •[Additional Components]: Includes an air regulator gauge, disposable cup adapter, 20 ounce plastic paint cup, 1/4-inch swivel air hose inlet, spanner, steel brush, and an optional filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 10 Oz White Touch'n Tone General Purpose Spray Paint (55280830)
- DEVILBISS Plastic Male Plug, PK10 (DPC-6-K10)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Red/Orange, Water -Based (203037)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R273-9)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.3 mm Air Cup, 600 cc Cup (PT08-0163)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, 1.4 mm Air Cap, 600 cc Cup (PT08-0164)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 1.0 mm Air Cap, 250cc Cup (PT08-0171)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- INTERTOOL Mini HVLP Air Spray Gun, 0.8, 1.0, 1.2 mm Air Caps, 125 cc Cup (PT08-0101)
- DEVILBISS HVLP Spray Gun, Pressure (JGA-510-57DE)
- Intertool HVLP Paint Spray Guns