Shop All Fixed Blade Knives
Intertool
Fixed Blade Knife, 4 in. Stainless Steel Blade, Sheath
Mfr # HT08-0536
Zoro # G511249018
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Material Stainless Steel
- Includes Sheath
- Color Red
- Type Fixed Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0536
- Zoro # G511249018
- UPC # 850039064142
- Country of Origin China
- Category Fixed Blade Knives
Dimensions
Length | 9 in |
Blade Length | 4 in |
Details
Material | Stainless Steel |
Includes | Sheath |
Color | Red |
Type | Fixed Blade |
Description
- •[All Purpose Knife]: Versatile utility knife is ideal for outdoor activities including gardening, landscaping, camping, hiking, fishing and tackle, carving, food prep, cutting tinder, and much more
- •[Stainless Steel Blade]: 4” blade is pre-sharpened out of the box and forged for durability. Resists corrosion and rust making it ideal for all season usage
- •[Contoured Handle]: The grip is molded to fit the hand comfortably, prevent slipping, and increase performance. Bright red color is used for easy identification. Hang hole for easy storing
- •[Included Sheath]: Knife comes with a plastic sheath to protect the exposed blade and user. Sheath can be attached to a belt or backpack for quick access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Extra Hands Kit with Weighted Base with 2 Alligator Clamps, 6pk (55674)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-10)
- INGERSOLL-RAND 205 Piece SAE/Metric Master Mechanics Tool Set (752022)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 9/16" (KTI-41118)
- EXCEL BLADES 9mm Snap-Off Precision Blades, 30 Degree Blades, 5PK (20030IND)
- GROWTECH Hana Hori-Hori Rubberized Grip Knife (KNK-HANA-R)
- BETA Nautical Knives, Aluminium Handle (017780050)
- KERSHAW Kershaw KER1660ST Ken Onion Leek Knife with Serrated Blade (KER1660ST)
- GARDENCARE Food Processing Knife Fruit Mushroom 275 in Stainless (GA949317)
- FLEMING SUPPLY Fleming Supply Frontiersman Survival Knife and Kit with Sheath (451824SGW)
- ALLWAY 1/4 In. Plexi, Acrylic & Plastic Cutter (PSK)
- Intertool Fixed Blade Knives