Shop All Compartment Box Cabinets & Racks
Intertool
Drawer Bin Cabinet, 60 Drawers, 18.7 in. x 14.9 in. x 6.2 in., Plastic
Mfr # BX08-4016
Zoro # G011248931
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Drawers 60
- Removable Dividers Yes
- Width of Cabinet 14.9 in
- Depth of Cabinet 6.2 in
- Height of Cabinet 18.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # BX08-4016
- Zoro # G011248931
- Country of Origin China
- Category Compartment Box Cabinets & Racks
Dimensions
Width of Cabinet | 14.9 in |
Depth of Cabinet | 6.2 in |
Height of Cabinet | 18.7 in |
Details
No. of Drawers | 60 |
Removable Dividers | Yes |
Color | Red |
Includes | Cabinet, Drawers |
Material - Cabinets | Polypropylene |
Description
- •[Multi-Purpose Storage]: Heavy-duty design holds hardware (nuts, bolts, screws), office and classroom supplies, crafts materials, beads and sewing supplies, jewelry, Legos, fishing gear and tackle, and more in any location on a flat surface, vertical wall, or in the vehicle. Keep the work area neat and organized
- •[Cabinet Dimensions]: Frame 18.7 in. x 14.9 in. x 6.2 in. | 60 small drawers to sort and manage the clutter of various small parts in the work area. See Description below for drawer dimensions
- •[Desktop or Wall Mount]: High quality, impact-resistant polypropylene frame prevents cracking, warping, and other forms of wear and tear. Built-in wall mount keyhole slots on the back of the cabinet
- •[Transparent Removable Drawers]: Finger-grip drawer pulls provide easy access, fill with contents, and transport over to the working space. All drawers contain a drawer divider for customization. See-through material for quick identification of stored contents
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Clear (30239SCLAR)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211SW)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins (EMDC36182S15B95)
- INTERTOOL Drawer Bin Cabinet, 39 Draws and Bins, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4015)
- INTERTOOL Drawer Bin Cabinet, 39 Drawers, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4013)
- DURHAM MFG Heavy Duty Bearing Rack, Steel, 20 in. W (303B-15.75-17-S1157)
- DURHAM MFG Sliding Drawer Cabinet Frame W/ 4 Drawers, 20 in W x 15 3/4 in D x 15 in H (303-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D945)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D950)
- HARDWARE RESOURCES 9-Peg Drop-In Peg Board Drawer Insert (PEG-9)
- Intertool Compartment Box Cabinets & Racks