Shop All Compartment Box Cabinets & Racks
Intertool
Drawer Bin Cabinet, 39 Draws and Bins, 18.7 in. x 14.9 in. x 6.2 in., Plastic
Mfr # BX08-4015
Zoro # G811248995
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Drawers 39
- Removable Dividers Yes
- Width of Cabinet 14.9 in
- Depth of Cabinet 6.2 in
- Height of Cabinet 18.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # BX08-4015
- Zoro # G811248995
- Country of Origin China
- Category Compartment Box Cabinets & Racks
Dimensions
Width of Cabinet | 14.9 in |
Depth of Cabinet | 6.2 in |
Height of Cabinet | 18.7 in |
Details
No. of Drawers | 39 |
Removable Dividers | Yes |
Color | Red |
Includes | Cabinet, Drawers |
Material - Cabinets | Polypropylene |
Description
- •[Multi-Purpose Storage]: Heavy-duty design holds hardware (nuts, bolts, screws), office and classroom supplies, crafts materials, beads and sewing supplies, jewelry, Legos, fishing gear and tackle, and more in any location on a flat surface, vertical wall, or in the vehicle. Keep the work area neat and organized
- •[Cabinet Dimensions]: Frame is 18.7 in. x 14.9 in. x 6.2 in. | 30 small drawers and 9 large bins to sort and manage the clutter of various small parts in the work area. See Description below for drawer dimensions
- •[Desktop or Wall Mount]: High quality, impact-resistant polypropylene frame prevents cracking, warping, and other forms of wear and tear. Built-in wall mount keyhole slots on the back of the cabinet
- •[Transparent Removable Drawers & Bins]: Finger-grip drawer pulls provide easy access, fill with contents, and transport over to the working space. All drawers contain a drawer divider for customization. See-through material for quick identification of stored contents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Red, Red (I 2008)
- 80/20 End Cap Red W/Push-Ins 1515/1515-Lite (2030RED)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH800BL)
- RUBBERMAID SHELF MESH 36""X16"" WHT (41642)
- INTERTOOL Drawer Bin Cabinet, 39 Drawers, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4013)
- DURHAM MFG Base, 12 In Cabinets (364-95)
- DURHAM MFG Drawer Bearing Rack (307B-95)
- DURHAM MFG Sliding Drawer Cabinet Frame W/ 4 Drawers, 20 in W x 15 3/4 in D x 15 in H (303-95)
- DURHAM MFG Drawer Bearing Rack (307B-95-D931)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D952)
- SEVILLE CLASSICS NSF Bin Rack, 7 Tier, 22 Bin, Extra Large (WEB678)
- Intertool Compartment Box Cabinets & Racks