Shop All Compartment Box Cabinets & Racks
Intertool
Drawer Bin Cabinet, 12 Drawers, 10.4 in. x 10.2 in. x 6.2 in., Plastic
Mfr # BX08-4024
Zoro # G511248905
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No. of Drawers 12
- Removable Dividers Yes
- Width of Cabinet 10.2 in
- Depth of Cabinet 6.2 in
- Height of Cabinet 10.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # BX08-4024
- Zoro # G511248905
- Country of Origin China
- Category Compartment Box Cabinets & Racks
Dimensions
Width of Cabinet | 10.2 in |
Depth of Cabinet | 6.2 in |
Height of Cabinet | 10.4 in |
Details
No. of Drawers | 12 |
Removable Dividers | Yes |
Color | Red |
Includes | Cabinet, Drawers |
Material - Cabinets | Polypropylene |
Description
- •[Multi-Purpose Storage]: Heavy-duty design holds hardware (nuts, bolts, screws), office and classroom supplies, crafts materials, beads and sewing supplies, jewelry, Legos, fishing gear and tackle, and more in any location on a flat surface, vertical wall, or in the vehicle. Keep the work area neat and organized
- •[Cabinet Dimensions]: Frame 10.4 in. x 10.2 in. x 6.2 in. | 8 small and 4 large drawers to sort and manage the clutter of various small parts in the work area. See Description below for drawer dimensions
- •[Desktop or Wall Mount]: High quality, impact-resistant polypropylene frame prevents cracking, warping, and other forms of wear and tear. Built-in wall mount keyhole slots on the back of the cabinet
- •[Transparent Removable Drawers]: Finger-grip drawer pulls provide easy access, fill with contents, and transport over to the working space. All drawers contain a drawer divider for customization. See-through material for quick identification of stored contents
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green (1275-102GN)
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (PB54-3 Clear)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Clear (PB1816-11 Clear)
- INTERTOOL Drawer Bin Cabinet, 39 Draws and Bins, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4015)
- INTERTOOL Drawer Bin Cabinet, 39 Drawers, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4013)
- CHILDCRAFT Stacker Compartment Storage, 3 Compartments, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560509)
- DURHAM MFG Drawer Bearing Rack (307B-95)
- DURHAM MFG Heavy Duty Bearing Rack w/Locking Door (321B-95-DR)
- DURHAM MFG Base for Bin Storage Unit, D 12 1/4, Red (364-17)
- DURHAM MFG Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 20-Compartment Boxes (493504)
- Intertool Compartment Box Cabinets & Racks