Shop All Claw, Rip & Framing Hammers
Intertool
Curved Claw Hammer, 1 lb., 12 in. Fiberglass Handle
Mfr # HT08-0223
Zoro # G111248909
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Claw
- Head Material Steel
- Handle Material Bi-Component: Fiberglass/Rubber
- Overall Length 12 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0223
- Zoro # G111248909
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 12 in |
Details
Type | Claw |
Head Material | Steel |
Handle Material | Bi-Component: Fiberglass/Rubber |
Color | Red |
Head Coating | PTFE |
Description
- •[Versatile All-Purpose Hammer]: This 16-ounce fiberglass hammer is perfect for carpentry, general purpose tasks, and a wide range of applications such as wood furniture repair, installation, and maintenance
- •[Easy Nail Driving and Removal]: With its smooth polished face and angled curved claw, this hammer allows for accurate nail driving and efficient removal, making it easy to tackle any project
- •[Durable and Impact Absorbing]: Crafted with high-quality steel, coated with anti-corrosive protectant, and featuring a fiberglass handle with a non-slip rubberized grip, this hammer provides durability, impact absorption, and minimized shock to your hand and arm
- •[Balanced Powerful Strikes]: The balanced weight distribution of this hammer enables powerful strikes when needed, while also allowing for gentle strikes on small nails or delicate materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- BONWAY Bon 32-373 Ironoxx, 722 Black, 10 Lb (32-373)
- ASTRO PNEUMATIC GUN ONYX PNEU. RIVET NUT SETTING (AOPRN12)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus, 10PK (HC2081B10)
- URREA Urrea Bodywork/Finishing Hammer, 1428, 14" Long, W/Round & Pointed Tips, Oak Handle (1428)
- DALLUGE DALLUGE FRM HMR 21OZ CRV (2180)
- VAUGHAN Ripping Hammer, 20 oz., Steel, Non-Slip (FS999ML)
- S&G TOOL AID CLAW HOOK (SG81039)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 20 Oz (6DWG2)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 25-Ounce / 710-Grams (OX-P087025)
- GREENLEE Hammer (0156-11)
- Intertool Hammers and Striking Tools