Shop All Engineer, Drilling & Blacksmith Hammers
Intertool
Cross Peen Hammer, 10.5 oz., 11 in. Fiberglass Handle
Mfr # HT08-0203
Zoro # G911248925
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cross Peen
- Overall Length 11 in
- Includes Hammer
- Handle Material Bi-Component: Fiberglass/Rubber
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0203
- Zoro # G911248925
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 11 in |
Details
Type | Cross Peen |
Includes | Hammer |
Handle Material | Bi-Component: Fiberglass/Rubber |
Color | Red |
Material | Steel |
Head Coating | PTFE |
Description
- •[Lightweight Multi Tool]: Easily accomplish a wide variety of projects, including spreading rivet heads, bending and flattening sheet metal, furniture repair, jewelry work, and small fastener installation
- •[Built Strong]: Constructed with quality steel coated with anti-corrosive protectant. The smooth polished face and wedge ensure accurate contact
- •[Impact Absorbing Fiberglass Handle]: The fiberglass handle is immersed in a non-slip rubberized grip, minimizing shock and vibration to the hand and arm
- •[Balanced Weight Distribution]: Enables powerful strikes when needed, while also providing control for soft strikes on small nails or delicate pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 13.0 Amp Demolition Hammer, 1300-2900 BPM (11321EVS)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.41"D (1520-000-240)
- K-TOOL INTERNATIONAL Jaw Adjustable Puller, 4" Spread, 2 Ton, 3 (KTI70321)
- DEWALT Bi-Metal Hole Saws (DAH180038)
- INTERTOOL 4 lbs. Drilling Hammer, 13 in. Fiberglass Handle (HT08-0247)
- INTERTOOL Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0205)
- INTERTOOL 3 lbs. Drilling Hammer, 12 in. Fiberglass Handle (HT08-0246)
- INTERTOOL Cross Peen Hammer, 2 lbs., 14 in. Fiberglass Handle (HT08-0210)
- STAHLWILLE TOOLS Engineers hammers 800 g L.350 mm (70110013)
- ESTWING MFG CO Estwing Mfg Co. 40 Oz Blacksmith Hammer With Fiberglass Handle MRF40BS (MRF40BS)
- ESTWING 4lbs Blacksmith Hammer with Hickory Wood Handle, 14" (EBH-414W)
- Intertool Engineer, Drilling & Blacksmith Hammers