Shop All Engineer, Drilling & Blacksmith Hammers
Intertool
Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle
Mfr # HT08-0205
Zoro # G811248957
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cross Peen
- Overall Length 13 in
- Material Steel
- Handle Material Bi-Component: Fiberglass/Rubber
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # HT08-0205
- Zoro # G811248957
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 13 in |
Details
Type | Cross Peen |
Material | Steel |
Handle Material | Bi-Component: Fiberglass/Rubber |
Color | Red |
Includes | Hammer |
Head Coating | PTFE |
Description
- •[Midweight Multi Tool]: Easily accomplish a wide variety of projects including spreading rivet heads, bending and flattening sheet metal, furniture repair, framing, jewelry work, and installing tacks or other small fasteners
- •[Built Strong]: Constructed with quality steel coated with anti-corrosive protectant. The smooth polished face and wedge ensure accurate contact
- •[Impact Absorbing Fiberglass Handle]: The fiberglass handle is immersed in a non-slip rubberized grip, minimizing shock and vibration to the hand and arm
- •[Balanced Weight Distribution]: Enables powerful strikes when needed, while also providing control for soft strikes on small nails or delicate pieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO RECIP BLADE 6"" 6-12T 2PK (DS0612BW2)
- STARRETT Outside Micrometer w/SLC, 1", Ratchet (T230XRL W/SLC)
- LENOX Hole Saw (LXAH32)
- METABO Convertible Shroud, For Angle Grinders (655153000)
- INTERTOOL 4 lbs. Drilling Hammer, 13 in. Fiberglass Handle (HT08-0247)
- INTERTOOL 3 lbs. Drilling Hammer, 12 in. Fiberglass Handle (HT08-0246)
- GARANT Engineer's Hammer with Handle Protection Collar, Weight without Handle: 200g (750110 200)
- GROZ Soft Face Club Hammers, 2.5 lb., 12" (34550)
- WESTWARD Hand Drilling Hammer, 4 Lb, Steel (2DBU4)
- NUPLA Sledge Hammer, 4 lb., 14 In, Fiberglass (6894090)
- NUPLA Cross Pein Hammer, 3 lb., 14 In, Fiberglass (6894108)
- Intertool Engineer, Drilling & Blacksmith Hammers