Shop All Manual Caulk Guns
Intertool
Caulk Gun, 10 oz., No-Drip Composite Body
Mfr # HT08-0027
Zoro # G511248967
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Smooth
- Material Polypropylene
- Color Red
- Includes Caulk Gun
- Size 9 - 11 ounce
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0027
- Zoro # G511248967
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
Size | 9 - 11 ounce |
Details
Type | Smooth |
Material | Polypropylene |
Color | Red |
Includes | Caulk Gun |
Description
- •[Easy Hand Application]: Simple and reliable design dispenses caulk, adhesive, and sealing materials with complete control. Supports standard size 9oz, 10oz, and 11oz tubes and cartridges
- •[Reinforced Contoured Trigger]: Molded trigger for comfort and smooth pressure rod retracts slightly to prevent dripping after every trigger pull
- •[Lightweight Body]: Built with a lighter frame and quieter trigger mechanism compared to metal framed caulking guns for less stress on the hands and less noisy application. Made of solid reinforced plastic for durability
- •[Use with Insulators, Sealants and More]: Suitable for application of latex, silicone, construction adhesive, polyurethanes, and dual component epoxies. Seal gaps and cracks or bond a wide range of materials such as metal, wood, glass, and ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179322)
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, Clear, 12PK (KR100ECLRASS-12)
- LOCTITE Retaining Compound, 668 Series, Green, Semi-Solid, No-Drip, 19g Stick (640470)
- 3M VHB Tape GPH-110GF 1" CIRCLE (100/pack) (GPH-110GF)
- INTERTOOL Caulk Gun, 10 oz., Drip Selector, Composite Body (HT08-0028)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- NEWBORN CAULKING GUN RR 6:1TR (188)
- SILIGUN Caulking Gun (SILIGUN4)
- ROX 10 inch Heavy Duty Professional Caulk Gun (1534017)
- OX TOOLS Pro Standard Dripless Caulk Gun 10oz, 7:1 Thrust Ratio (OX-P041810)
- NEWBORN Caulk Gun, Orange, Aluminum, 24 oz (620-AL-ORANGE)
- Intertool Caulk Guns & Accessories