Shop All Manual Caulk Guns
Intertool
Caulk Gun, 10 oz., Drip Selector, Composite Body
Mfr # HT08-0028
Zoro # G911248987
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Smooth
- Material Polypropylene
- Color Red
- Size 9 - 11 ounce
- Includes Caulk Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # HT08-0028
- Zoro # G911248987
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
Size | 9 - 11 ounce |
Details
Type | Smooth |
Material | Polypropylene |
Color | Red |
Includes | Caulk Gun |
Description
- •[Dispense Adhesives and Sealants]: For application of latex, silicone, construction adhesive, polyurethanes, and dual component epoxies. Seal gaps and cracks or bond a wide range of materials such as metal, wood, glass, and ceramic. Caulk tube not included
- •[Product Enhancements]: Added spout cutter, seal puncture tool, and a drip selector for Drip-Free or continuous Drip mode for partial or continuous caulk dispensing. Supports standard size 9oz, 10oz, and 11oz tubes
- •[Heavy Duty Trigger]: Designed with a smooth pressure rod and high thrust ratio to quietly dispense caulking and sealing material with less squeezing pressure on the trigger
- •[Lightweight Body]: Reinforced plastic body with Thermoplastic Rubber (TPR) grip is lighter than metal framed caulking guns and provides ergonomic comfort for extended use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Green (TC150-1.5" X 60YD)
- KRAKENBOND Krakenbond Aquarium Silicone, Non Toxic, %100 Silicone, 10.1 fl. oz, Clear (KR102YASS)
- RED DEVIL Spackling Repair Kit 4Pc 1Qt (0544KT)
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- WEXFORD II 1/10 Gal Wexford II Caulk Gun (21001)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- NEWBORN Caulk Gun, Steel, 10 oz (307)
- NEWBORN Caulk Gun Nozzle System, Yellow/Black, Plastic, Not Applicable (BG-45)
- SASHCO Pre-Caulking Filler Rope Backer Rod (30251)
- KRAFT TOOL Professional Caulk Gun (GG279)
- S&G TOOL AID $CAULKING GUN HD (SG19300)
- Intertool Manual Caulk Guns