Shop All Claw, Rip & Framing Hammers
Intertool
Carpenters Roofing Hammer, 21 oz., 13 in. Fiberglass Handle
Mfr # HT08-0230
Zoro # G011249006
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Roofing / Latthammer
- Head Material Steel
- Overall Length 13 in
- Handle Material Bi-Component: Fiberglass/Rubber
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # HT08-0230
- Zoro # G011249006
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 13 in |
Details
Type | Roofing / Latthammer |
Head Material | Steel |
Handle Material | Bi-Component: Fiberglass/Rubber |
Color | Red |
Head Coating | PTFE |
Description
- •[Roofing and General Purpose]: Ideal claw hammer for driving nails, ripping out nails, wood work, framing, and punching holes in drywall and shingles. Tackle any job at Home, the job site, in the office, or the automobile. There’s no task too big for this durable all purpose hammer
- •[Heat Treated High Strength Steel]: Anti-corrosive coated, hardened steel head is immensely durable and helps protect against wear over time. German design features a pointed rip claw to pull nails and puncture holes in sheet metal and other materials
- •[Shock Absorbing Handle]: Fiberglass handle is immersed in non-slip rubberized grip where it matters most and absorbs vibration upon each impact minimizing shock to hand and arm
- •[Magnetic Nail Starter]: Head includes a cut-out and magnet to start nails safely with a quick tap. Milled face allows the user to easily finish the nail without slipping off the nail head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Groover, 6"x6" 3/8"D 1/4"R (CC599-01)
- GEARWRENCH 4 Piece 3/8" Drive Wobble Extension Set 3", 6", 10" & 12" (81201)
- KO-KEN Nut Setter 10mm 6 Point 50mm Magnet 1/4 Hex Drive (115.50-10)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- MILWAUKEE TOOL 4in1 Lineman's Hammer (48-22-9040)
- CLEAN ALL Fat Max 16 oz Curved Claw Fiberglass Nail Hammer - Yellow & Black (CL3291094)
- ESTWING Hammer Curved Claw Stl 12Oz (E3-12C)
- FLEMING SUPPLY Stubby Claw Hammer, Mini Fiberglass Hammer with Comfort Grip Handle, 8-ounce, Home Repair, DIY (730035QRH)
- PICARD Rip Hammer, Smooth Face, 22 oz. (079500-22)
- MIGHTY MAXX Claw Hammer Wood Handle 16oz (083-10312)
- DEWALT Curv Claw Hmmr Smth 16Oz (DWHT51439)
- Intertool Claw, Rip & Framing Hammers