Shop All Manifolds
Intertool
Air Splitter Manifold, 4-Way, Straight, Brass Couplers
Mfr # PT08-1856
Zoro # G311248938
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Aluminum
- Size 1/4 in
- Number of Outlets 4
- Connection Type 1/4" Male NPT
- Fitting Connection Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1/4 in |
Details
Tube Fitting Material | Aluminum |
Number of Outlets | 4 |
Connection Type | 1/4" Male NPT |
Fitting Connection Type | Straight |
Max. Working Pressure | 220 psi |
Color | Black |
Includes | Splitter, Couplers |
Description
- •[4 Way with 5 Ports]: Includes 4 female industrial couplers and a straight block manifold with 1/4” FNPT (1) input and (4) outputs
- •[High Strength Aluminum]: Body is durably built and corrosion resistant. This lightweight piece weighs in at only 12 ounces making it ideal for moving and storing. Max working pressure is 220 PSI
- •[1/4-inch Solid Brass Fittings]: Features four industrial style quick couplers that are highly durable, impact resistant, and rust free. Out of box the fittings are connected and sealed with thread glue. Easily remove with a wrench if desired and recommended to use PTFE (Teflon) thread seal tape when reconnecting, or if connecting other fittings
- •[Quick Tool Alternation]: Conveniently run up to four air lines at once with one air supply using a combination of couplers and plugs. No need to disconnect and reconnect the air supply when switching between two different tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 15 # of Teeth (25B15)
- CONTINENTAL CONTITECH A34 Wrapped V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (A34)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black (HZB02520-50-G)
- FOSTER Plug, 3/4\u0022FPT, Steel (57-5)
- INTERTOOL Air Splitter Manifold, 5-Way, Straight, Brass Couplers (PT08-1857)
- PNEUMADYNE Manifold, Metal, NPT, 13-5/8 In. L (M35-375-10)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-3-90)
- MILTON INDUSTRIES Air Manifold 3/8" Inlet 3 Outl (S-685-6)
- PNEUMADYNE Manifold, Metal, NPT, 2-3/4 In. L (M30-375-2)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44R-KH4)
- Intertool Manifolds