Shop All Manifolds
Intertool
Air Splitter Manifold, 3-Way, Straight, Brass Couplers
Mfr # PT08-1855
Zoro # G111248992
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Aluminum
- Size 1/4 in
- Connection Type 1/4" Male NPT
- Number of Outlets 3
- Fitting Connection Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4 in |
Details
Tube Fitting Material | Aluminum |
Connection Type | 1/4" Male NPT |
Number of Outlets | 3 |
Fitting Connection Type | Straight |
Max. Working Pressure | 220 psi |
Color | Black |
Includes | Splitter, Couplers |
Description
- •[3 Way with 4 Ports]: Includes 3 female industrial couplers and a straight block manifold with 1/4” FNPT (1) input and (3) outputs
- •[High Strength Aluminum]: Body is durably built and corrosion resistant. This lightweight piece weighs in at only 8.8 ounces making it ideal for moving and storing. Max working pressure is 220 PSI
- •[1/4-inch Solid Brass Fittings]: Features three industrial style quick couplers that are highly durable, impact resistant, and rust free. Out of box the fittings are connected and sealed with thread glue. Easily remove with a wrench if desired and recommended to use PTFE (Teflon) thread seal tape when reconnecting, or if connecting other fittings
- •[Quick Tool Alternation]: Ideally used to run up to three air lines at once with one air supply using a combination of couplers and plugs. No need to disconnect and reconnect the air supply when switching between two different tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 8.40 in OD (806C)
- POWERDRIVE Chain Coupling Cover, O D 6 In (AL60)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth (133512)
- DAYTON 4/3V1250 Banded V-Belt, 125-5/8" Outside Length, 1-1/2" Top Width, 4 Ribs (11X965)
- INTERTOOL Air Splitter Manifold, 5-Way, Straight, Brass Couplers (PT08-1857)
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- ARO Manifold, 6 Station (M34M04-06)
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- CHIEF Manifold for D05, 1 Valve Body (220425)
- FJC Aluminum Manifold Set, R134A (6785)
- ADVANCED TECHNOLOGY PRODUCTS Manifold, Aluminum, Round, 2 Port, 1/4" Female NPT (MYA-2)
- Intertool Pneumatic Valves