Shop All Manifolds
Intertool
Air Splitter Manifold, 3-Way, Round, Brass Couplers
Mfr # PT08-1853
Zoro # G211248946
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/4 in
- Tube Fitting Material Aluminum
- Number of Outlets 3
- Connection Type 1/4" Male NPT
- Fitting Connection Type Round (W-Type)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4 in |
Details
Tube Fitting Material | Aluminum |
Number of Outlets | 3 |
Connection Type | 1/4" Male NPT |
Fitting Connection Type | Round (W-Type) |
Color | Black |
Includes | Splitter, Couplers |
Max. Working Pressure | 220 psi |
Description
- •[3 Way with 4 Ports]: Includes 3 female industrial couplers and a manifold with 1/4” FNPT (1) input and (3) outputs
- •[High Strength Aluminum]: Body is durably built and corrosion resistant. This lightweight piece weighs in at only 9.6 ounces making it ideal for moving and storing. Flat edges are designed to fit with a wrench for easy install and removal of fittings. Max working pressure is 220 PSI
- •[1/4-inch Solid Brass Fittings]: Features three industrial style quick couplers that are highly durable, impact resistant, and rust free. Out of box the fittings are connected and sealed with thread glue. Easily remove with a wrench if desired and recommended to use PTFE (Teflon) thread seal tape when reconnecting, or if connecting other fittings
- •[Quick Tool Alternation]: Ideally used to run up to three air lines at once with one air supply using a combination of couplers and plugs. No need to disconnect and reconnect the air supply when switching between two different tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56J Frame, 3,450 Nameplate RPM (UST1202)
- SKF Single Row Ball Brgs (6203 2RSH)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KCR49UN0106X)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK2878)
- INTERTOOL Air Splitter Manifold, 5-Way, Straight, Brass Couplers (PT08-1857)
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- ARO Manifold, Valve (SMH51N-04)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 6-1/4 In. L (M10-125-8-SS)
- HOME IMPROVEMENT FIP Stainless Steel Manifold (HO2184679)
- NUMATICS Manifold Block, 4 Stations, 1/4 NPT (241-150)
- Intertool Manifolds