Shop All Manifolds
Intertool
Air Splitter Manifold, 2-Way, Round
Mfr # PT08-1850
Zoro # G211248915
product price: $12.99
/ea
Sold in multiples of 2 for $25.98
$25.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Aluminum
- Size 1/4 in
- Number of Outlets 2
- Fitting Connection Type Round (V Type)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4 in |
Details
Tube Fitting Material | Aluminum |
Number of Outlets | 2 |
Fitting Connection Type | Round (V Type) |
Color | Black |
Max. Working Pressure | 220 psi |
Includes | Splitter |
Description
- •[2 Way with 3 Ports]: Standard 1/4” FNPT threaded ports for compatibility with various fittings to suit any user’s custom needs. Recommended use of PTFE (Teflon) thread seal tape for an air tight connection
- •[High Strength Aluminum]: Body is durably built and corrosion resistant. This lightweight piece weighs in at only 3.2 ounces making it ideal for moving and storing. Flat edges are designed to fit with a wrench for easy install and removal of fittings. Max working pressure is 220 PSI
- •[Quick Tool Alternation]: Ideally used to run up to two air lines at once with one air supply using a combination of couplers and plugs. No need to disconnect and reconnect the air supply when switching between two different tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D693)
- HYDAC TEST DGA 1620 1/4 NPT 6003769 Direct Gauge Adapter, Size 1/4 NPT (TEST DGA 1620 1/4 NPT)
- DUFF-NORTON LinearActuator, 4"Stroke L., 115VAC, 1.4A (LS26-1B5TN-04)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-13-G)
- INTERTOOL Air Splitter Manifold, 5-Way, Straight, Brass Couplers (PT08-1857)
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- NUMATICS Manifold Block, 3 Stations, 10-32 UNF-B (229-525)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- SMC Pneumatic Valve Manifold (NVV5FR2-01T1-061-02T)
- PARKER Manifold, Anodized Aluminum, 4 Outlets (4A204)
- Intertool Manifolds