Shop All Manifolds
Intertool
Air Splitter Manifold, 2-Way, Round, Brass Couplers
Mfr # PT08-1852
Zoro # G511248899
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Aluminum
- Size 1/4 in
- Number of Outlets 2
- Connection Type 1/4" Male NPT
- Fitting Connection Type Round (V Type)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4 in |
Details
Tube Fitting Material | Aluminum |
Number of Outlets | 2 |
Connection Type | 1/4" Male NPT |
Fitting Connection Type | Round (V Type) |
Max. Working Pressure | 220 psi |
Color | Black |
Includes | Splitter, Couplers |
Description
- •[2 Way with 3 Ports]: Includes 2 female industrial couplers and a manifold with 1/4” FNPT (1) input and (2) outputs
- •[High Strength Aluminum]: Body is durably built and corrosion resistant. This lightweight piece weighs in at only 6.4 ounces making it ideal for moving and storing. Flat edges are designed to fit with a wrench for easy install and removal of fittings. Max working pressure is 220 PSI
- •[1/4-inch Solid Brass Fittings]: Features two industrial style quick couplers that are highly durable, impact resistant, and rust free. Out of box the fittings are connected and sealed with thread glue. Easily remove with a wrench if desired and recommended to use PTFE (Teflon) thread seal tape when reconnecting, or if connecting other fittings
- •[Quick Tool Alternation]: Ideally used to run up to two air lines at once with one air supply using a combination of couplers and plugs. No need to disconnect and reconnect the air supply when switching between two different tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Tire Inflation Gun, Normally Closed Chuck (00041)
- FAG BEARINGS FAG 6213 2Z C3, Deep Groove Ball Bear, SRow 90140Mm (6213 2Z C3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (60BS13H X 1 1/2)
- KSM Ball Bearing, Stainless Steel, 26mm OD (SS 6000-2RS)
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- INTERTOOL Air Splitter Manifold, 5-Way, Straight, Brass Couplers (PT08-1857)
- ITT GRINNELL Diaphragm Body 1-1/2in Pneumatic Valve Manifold (884349)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- NUMATICS Manifold Block, 4 Stations, 1/4 NPT (241-150)
- PNEUMADYNE Manifold, Metal, NPT, 5-1/2 In. L (M10-125-7)
- Intertool Manifolds