Shop All Screwdriver Sets
Intertool
9 pcs Screwdriver Set, Phillips & Slotted
Mfr # VT08-3349
Zoro # G911248901
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Includes Screwdrivers, Holder
- Driver Type Phillips, Slotted
- Shank Material Chrome Vanadium Steel (Cr-V)
- Nut Driver Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3349
- Zoro # G911248901
- Country of Origin China
- Category Screwdriver Sets
Details
Number of Pieces | 9 |
Includes | Screwdrivers, Holder |
Driver Type | Phillips, Slotted |
Shank Material | Chrome Vanadium Steel (Cr-V) |
Nut Driver Handle Color | Red |
Description
- •[Fast Action Kit]: Ideal for hanging or carrying in any household, office, vehicle, or job site. Includes the most demanded Phillips and Slotted tip styles. 5-piece Slotted 5/16x6”, 1/4x6”, 1/4x4”, 3/16x3”, 1/8x3” and 4-piece Phillips PH#3x6”, PH#2x4”, PH#1x3”, PH#0x3”
- •[Easy Access Rack]: Specially designed flexible tension clips provide effortless access and security to the drivers. Organizer can be mounted on the wall in essential locations like the garage. Easily unmount and take the set on the go with the soft rubber carry handle
- •[Oversized Grips]: Anti-slip and oil resistant polyurethane handles feel comfortable and secure in hand. Larger grips make fastening fast and easy. Handles include holes for hanging and markings for quick type and size identification
- •[Strong Magnetic Tips]: Blade tips are forged from torque resistant Chrome Vanadium (Cr-V) steel and magnetized for picking up and easy control of loose screws and fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Aircraft Drill, 1/16x6 In, HSS, Blk Oxide (5TVH8)
- KNAACK Model 91 STORAGEMASTER Piano-Style Jobsite Box, Tan, 72" W x 30" D x 49" H (91)
- WESTWARD Outside Firm Joint Caliper, Range 12 In. (40L725)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04253)
- INTERTOOL 6 pcs Screwdriver Set, Phillips & Slotted (VT08-3346)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- INTERTOOL 29 pcs Screwdriver Set with Magnetic Bits Driver and Bits (VT08-3329)
- INTERTOOL 27 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3351)
- INTERTOOL 58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3358)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (1YXN6)
- Intertool Screwdriver Sets