Shop All Screwdriver Sets
Intertool
70 pcs Screwdriver Set, Precision Screwdrivers, Magnetic Bits Driver and Bits
Mfr # VT08-3370
Zoro # G311248952
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 70
- Driver Type Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure
- Includes Screwdrivers, Precision Screwdrivers, Bits
- Nut Driver Handle Color Red
- Shank Material Chrome Vanadium Steel (Cr-V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3370
- Zoro # G311248952
- Country of Origin China
- Category Screwdriver Sets
Details
Number of Pieces | 70 |
Driver Type | Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure |
Includes | Screwdrivers, Precision Screwdrivers, Bits |
Nut Driver Handle Color | Red |
Shank Material | Chrome Vanadium Steel (Cr-V) |
Description
- •[Multi Purpose Kit]: Complete your tool box, bag, or drawer and accomplish installation, maintenance, and repair of automotive parts, office equipment, electronics, dorms, furniture, wood work, computers, lawnmowers, and appliances. Includes 7 standard, 4 stubby, 7 precision screwdrivers, and a bit driver with bits built with premium materials
- •[Ergonomic Cushion Grip]: Anti-slip and textured rubber handles feel comfortable and secure in hand. Handles include holes for hanging and markings for head type and size identification
- •[Strong Magnetic Tips]: Blade tips are forged from high strength, torque-resistant Chrome Vanadium (Cr-V) steel and magnetized to conveniently pick up and control loose screws and small metal objects
- •[Quick Change Bit Holder]: Bits are held securely in place magnetically, allowing for effortless and speedy changing of the 51 included bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN MINI QUICKGRIP CLMP6""4PK (1964758)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55120)
- INGERSOLL-RAND Air Screwdriver, Industrial Duty, 1000rpm (41SA10PSQ4)
- INTERTOOL 29 pcs Screwdriver Set with Magnetic Bits Driver and Bits (VT08-3329)
- INTERTOOL 58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3358)
- INTERTOOL 27 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3351)
- INTERTOOL 6 pcs Screwdriver Set, Phillips & Slotted (VT08-3346)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- PRATT-READ Pratt-Read 103547 Master Mechanic Precision Hook & Pick Set; 4 Piece (103547)
- Intertool Screwdriver Sets