Shop All Slide Hammers
Intertool
7 lbs. Sledge Hammer, 33 in. Fiberglass Handle
Mfr # HT08-0243
Zoro # G611248980
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Sledge
- Hammer Length 33 in
- Includes Hammer
- Head Coating PTFE
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0243
- Zoro # G611248980
- Country of Origin China
- Category Slide Hammers
Dimensions
Hammer Length | 33 in |
Details
Type | Sledge |
Includes | Hammer |
Head Coating | PTFE |
Color | Red |
Handle Material | Fiberglass/Rubber |
Material | Steel |
Description
- •[Heavy-Duty Sledgehammer]: The INTERTOOL Sledgehammer is perfect for intense tasks, designed for construction, land management, and yard work
- •[6 lbs Forged Steel Head]: The head is constructed of high strength forged steel, ensuring durability and reliability for any job
- •[33” Fiberglass Handle]: The long handle offers extended reach and extra leverage, while being shock absorbing for user comfort
- •[Ergonomic, No-Slip Grip]: The handle features an ergonomic design for a comfortable hold and a no-slip grip to ensure secure handling during use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (J5216H)
- CMT Upcut Spiral Bit, 3/8" (198.504.11)
- WESTWARD Ratcheting Box End Wrench, 8-13/16" L (54PP84)
- MORSE 2" Bi-Metal Hole Saw (MHSA32C)
- INTERTOOL 11 lbs. Sledge Hammer, 33 in. Fiberglass Handle (HT08-0245)
- SLIDE SLEDGE Bucket Tooth Pin Remover, 3/4" dia. (213302)
- OTC Conical Pitman Arm Puller (8150)
- OTC Slide Hammer Blind Hole Bearing Set (4581)
- INGERSOLL-RAND Quick Change Hammer Retainer (9512)
- PROTO Slide Hammer, 4 In. L, 2-1/2 lb. (J4260H)
- AJAX TOOL WORKS Hammer (A945)
- Intertool Slide Hammers