Shop All Screwdriver Sets
Intertool
63 pcs Screwdriver Set, Precision, Bits, Sockets, Organizer Cabinet
Mfr # VT08-3363
Zoro # G411248906
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 63
- Nut Driver Handle Color Red
- Shank Material Chrome Vanadium Steel (Cr-V)
- Driver Type Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure
- Magnetic/Nonmagnetic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # VT08-3363
- Zoro # G411248906
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Socket Sizes | 5/32 in, 3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 15/32 in |
Details
Number of Pieces | 63 |
Nut Driver Handle Color | Red |
Shank Material | Chrome Vanadium Steel (Cr-V) |
Driver Type | Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure |
Magnetic/Nonmagnetic | Yes |
Includes | Screwdrivers, Precision Screwdrivers, Offset Screwdrivers, Bits, Sockers, Magnetizer/Demagnetizer, Case |
Description
- •[Complete Portable Set]: Ideal set for installation, maintenance, and repair of automotive parts, office equipment, electronics, furniture, wood work, computers, and appliances. Great for both the workbench and in the automobile
- •[Dual Purpose Organizer]: Case can be transported to the work area or wall mounted as a tool cabinet. Full access to screwdrivers, sockets set, magnetizer / demagnetizer, offset screwdrivers, magnetic bit holding driver, and standard size Slotted, Phillips, Torx, Pozidriv, Hex, and Square bits. See Description for full set details
- •[Strong Magnetic Tips]: Blades are forged from torque resistant Chrome Vanadium (Cr-V) steel for increased strength and durability. Tips are magnetized and sandblasted to easily pick up and control loose screws and small metal objects. Bit driver magnet holds bits properly in place and makes changing bits quick and easy
- •[Ergonomic Cushion Grip]: Anti-slip and textured rubber handles feel comfortable and secure in hand. Handles include holes for hanging and markings for type and size identification
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- DRILL AMERICA #18 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD18S)
- CRAFTSMAN Sockets, 1/2" Drive 16mm 12 Point Shallo (CMMT44266)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short (54TU67)
- INTERTOOL 58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3358)
- INTERTOOL 27 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3351)
- INTERTOOL 6 pcs Screwdriver Set, Phillips & Slotted (VT08-3346)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- INTERTOOL 29 pcs Screwdriver Set with Magnetic Bits Driver and Bits (VT08-3329)
- XCELITE Precision Screwdriver Set, Sl/Ph, 6 pcs (XP600)
- Intertool Screwdrivers and Nutdrivers