Shop All Screwdriver Sets
Intertool
6 pcs Screwdriver Set, Phillips & Slotted, Wall Mount Rack
Mfr # VT08-3436
Zoro # G811248889
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Screwdrivers, Wall Mount Rack
- Driver Type Phillips, Slotted
- Nut Driver Handle Color Black
- Shank Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3436
- Zoro # G811248889
- Country of Origin China
- Category Screwdriver Sets
Details
Number of Pieces | 6 |
Includes | Screwdrivers, Wall Mount Rack |
Driver Type | Phillips, Slotted |
Nut Driver Handle Color | Black |
Shank Material | S2 Steel |
Description
- •[Multi Purpose Set]: Designed as universal solution to be used with the most commonly used screws in the home, workbench, shop, garage, office, or job site for general appliances, office equipment, electronics, furniture, furnishings, computers, automotive parts, Bicycles, and construction. Includes a wall mounted rack for organization and convenient carrying
- •[Premium Materials]: High strength S2 steel shanks are rust resistant and ensure heavy duty reliability. Includes 3 Flat Head screwdrivers 1/8 x 3”, 3/16 x 3”, 1/4 x 4” and 3 Phillips screwdrivers #0 x 3”, #1 x 3”, #2 x 4”
- •[Ergonomic Cushion Grip Handles]: Designed with contoured textured rubber handles for a comfortable and secure grip. 3 torque zones provide multiple levels of leverage for any task. Handles and shanks display markings for head type and size identification
- •[Precision Cut Magnetic Tips]: Forged from high quality S2 Carbon steel for greater strength and machine-cut for precise edges. Blade tips are magnetized for easy control and handling of loose screws and fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Insert Tool, Pneumatic, Unified (XTN20-U)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWT5)
- M.A. FORD End Mill, 1/16" Dia, 3/16" Cut, Carbide (11106250)
- BOSCH Cross Line Laser, 1/4-20 Thread Size (GLL40-20G)
- INTERTOOL 36 pcs Screwdriver Set, Precision, Bit Set, Organizer Stand (VT08-3443)
- INTERTOOL 70 pcs Screwdriver Set, Precision Screwdrivers, Magnetic Bits Driver and Bits (VT08-3370)
- INTERTOOL 27 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3351)
- INTERTOOL 29 pcs Screwdriver Set with Magnetic Bits Driver and Bits (VT08-3329)
- INTERTOOL 6 pcs Screwdriver Set, Phillips & Slotted (VT08-3346)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- GARANT Screwdriver set for Pozidriv- with 2-component Haptoprene handle- Number of screwdrivers: 3 (667716 3)
- Intertool Screwdrivers and Nutdrivers