Shop All Screwdriver Sets
Intertool
6 pcs Screwdriver Set, Phillips & Slotted
Mfr # VT08-3346
Zoro # G211248922
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Includes Screwdrivers
- Nut Driver Handle Color Red
- Shank Material Chrome Vanadium Steel (Cr-V)
- Driver Type Phillips, Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3346
- Zoro # G211248922
- Country of Origin China
- Category Screwdriver Sets
Details
Number of Pieces | 6 |
Includes | Screwdrivers |
Nut Driver Handle Color | Red |
Shank Material | Chrome Vanadium Steel (Cr-V) |
Driver Type | Phillips, Slotted |
Description
- •[Sleek Handles with Markings]: Thermoplastic rubber(TPR) is textured on specific portions of the handle to ensure a non-slip performance and provide greater torque. Durable and smooth polypropylene (PP) forms the handle comfortably to the hand. Top and side is labeled with the tool’s style and size for easy identification
- •[Magnetic Blade Tips]: Blade tips are forged from high strength and wear resistant Chrome Vanadium (Cr-V) steel. Magnetized for easy control of loose screws and other metal fasteners. Tips are sandblasted to add friction to the fastener, decreasing slippage
- •[Multifunctional Companions]: Designed to address the most commonly used fasteners in the household, office, job-site, and car. Accomplish installation, maintenance, and repair of domestic appliances, office equipment, electronics, furniture, computers, automotive parts, and, wood work
- •[Components]: 3 Slotted 1/4 x 4”, 3/16 x 4”, 1/8 x 3” and 3 Phillips Head PH#2 x 4”, PH#1 x 3”, PH#0 x 3”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX SKT 1" DR 2-5/8 6PT IMP (SU584)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6013C)
- OSG Spiral Point Tap Plug, 2 Flutes (1225800)
- DEWALT 12V-20V Lithium-Ion Battery Charger (DCB115)
- INTERTOOL 27 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3351)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- INTERTOOL 36 pcs Screwdriver Set, Precision, Bit Set, Organizer Stand (VT08-3443)
- INTERTOOL 70 pcs Screwdriver Set, Precision Screwdrivers, Magnetic Bits Driver and Bits (VT08-3370)
- INTERTOOL 58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3358)
- WOKIN The 6 Piece Screwdriver Set (201805)
- Intertool Screwdrivers and Nutdrivers