Shop All Multi-Bit Screwdrivers
Intertool
6 in 1 Screwdriver, Phillips 7 Slotted
Mfr # VT08-3341
Zoro # G411248913
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel (Cr-V)
- Number of Pieces 6
- Includes Multi-Screwdriver, Bits
- Driver Type Phillips, Slotted
- Nut Driver Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3341
- Zoro # G411248913
- UPC # 810127470187
- Country of Origin China
- Category Multi-Bit Screwdrivers
Details
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 6 |
Includes | Multi-Screwdriver, Bits |
Driver Type | Phillips, Slotted |
Nut Driver Handle Color | Red |
Description
- •[1 Screwdriver - 6 Combinations]: All-in-One portable design includes a handle, interchangeable nut driver, and 2 double-sided tips for standard size Phillips and Slotted fasteners. Ideal for installation, maintenance, and repair of automotive parts, office equipment, electronics, furniture, computers, and appliances. See Description below for full set details
- •[Torque Resistant Steel]: Magnetic bits are made from torque resistant Chrome-Vanadium (CR-V) steel with anti-corrosive coating for extra strength and durability. Perfect for more hand-torque and slow action applications
- •[Ergonomic Cushion Handle]: Anti-slip and textured rubber handle feels comfortable and secure in hand. Handle includes a holes for hanging and storage
- •[Secure Bit Holder]: Ball detents keep bits securely in place when in use and remain easily accessible when flipping the blade and tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5318M)
- J.W. WINCO WN300-KT-92-1/2X13-OS Adjustable Lever Steel (8TF36O)
- CRESCENT LUFKIN 6MM X 2M Executive Diameter Pocket Tape (W606PM)
- INTERTOOL 53 pcs Ratchet Multi-Bit Screwdriver, Mini, Portable Case (VT08-3353)
- INTERTOOL 30 pcs Ratchet Multi-Bit Screwdriver, T-Handle, Standard & Precision Bits (VT08-3330)
- INTERTOOL 31 pcs Ratchet Multi-Bit Screwdriver, Attachable Storage Case (VT08-3374)
- INTERTOOL 38 pcs Ratchet Screwdriver Set, Bits & Sockets, Mini, Compact Storage Case (VT08-3638)
- INTERTOOL 37 pcs Multi-Bit Screwdriver, Attachable Storage Case (VT08-3375)
- INTERTOOL 19 in 1 Ratchet Multi-Bit Screwdriver (VT08-3376)
- EAZYPOWER Screwdriver, 6-In-1, Black (35801/B)
- Intertool Screwdrivers and Nutdrivers