Shop All Screwdriver Sets
Intertool
58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case
Mfr # VT08-3358
Zoro # G911248956
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Driver Handle Color Red
- Includes Screwdrivers, Bits, Case
- Shank Material Chrome Vanadium Steel (Cr-V)
- Driver Type Phillips, Slotted, Torx, Hex, Pozidriv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3358
- Zoro # G911248956
- Country of Origin China
- Category Screwdriver Sets
Details
Number of Pieces | 58 |
Nut Driver Handle Color | Red |
Includes | Screwdrivers, Bits, Case |
Shank Material | Chrome Vanadium Steel (Cr-V) |
Driver Type | Phillips, Slotted, Torx, Hex, Pozidriv |
Description
- •[Portable Carry Set]: Ideal screwdriver tool set for installation, maintenance, and repair of automotive parts, office equipment, electronics, furniture, wood work, computers, and appliances. On-the-go, full set includes Slotted, Phillips, Torx, and Hex fastener types to adjust most common and precision size fasteners. See Description below for full details
- •[Strong Magnetic Tips]: Blades are forged from torque resistant Chrome Vanadium (Cr-V) steel for increased strength and durability. Tips are magnetized and sandblasted to easily pick up and control loose screws and small metal objects
- •[Ergonomic Cushion Grip]: Anti-slip and textured rubber handles feel comfortable and secure in hand. Handles include holes for hanging and markings for type and size identification
- •[Quick Change Bit Holder]: Driver tip magnet holds bits properly in place and makes changing bits quick and easy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND GRINDER AIR CUT-OFF 2-7/8" (IR326)
- GEARWRENCH 1/4" Drive Impact Extension 2" (84172)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792862)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 3/8"R 3/4"D 7/8"W (CF304SS)
- INTERTOOL 27 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3351)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- INTERTOOL 6 pcs Screwdriver Set, Phillips & Slotted (VT08-3346)
- INTERTOOL 70 pcs Screwdriver Set, Precision Screwdrivers, Magnetic Bits Driver and Bits (VT08-3370)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- INTERTOOL 29 pcs Screwdriver Set with Magnetic Bits Driver and Bits (VT08-3329)
- KLEIN TOOLS Precision Screwdriver Set, Slotted, Phillips, and TORX 8-Piece (85617)
- Intertool Screwdriver Sets