Shop All Socket Sets
Intertool
57 pcs Mini Socket and Bit Set, 1/4 in. Socket Wrench, Portable Case
Mfr # VT08-3657
Zoro # G111249012
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Socket Wrench, Extensions, Adapters, Bits, Sockets, Case
- Color Black
- Handle Material Polypropylene and TPR
- Material Chrome Vanadium Steel (Cr-V)
- Number of Pieces 57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # VT08-3657
- Zoro # G111249012
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size | 5/32”, 3/16”, 7/32”, 1/4", 9/32”, 5/16”, 11/32”, 3/8”, 7/16”, 15/32”, 1/2", 5/16” |
Details
Includes | Socket Wrench, Extensions, Adapters, Bits, Sockets, Case |
Color | Black |
Handle Material | Polypropylene and TPR |
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 57 |
Head Type | Phillips, Slotted, Torx, Hex, Square |
Driver Settings | Clockwise, Counter-Clockwise, Fixed |
Description
- •[On-the-Go Mini Wrench Set]: Ideal compact socket wrench to take with you and tackle any situation involving repair, maintenance, and building of most twist fastener based objects. Includes both sockets and Phillips, Slotted, Pozidriv, Torx, Hex, and Square bits, along with adapters and extension bars
- •[High Torque Strength]: Forged from torque resistant Chrome Vanadium (Cr-V) steel known for its high strength and durability under pressure
- •[Comfort Grip Handle]: 2-component rubber handle is non-slip for better leverage and works easily in tight areas. A smooth 72-teeth ratchet provides 3 settings for fixed, clockwise, and counterclockwise rotation
- •[Components]: 1/4" Bits: Slotted 1/8", 5/32”, 3/16”, 3/16”, 1/4", 1/4", 9/32”, 9/32” | Phillips PH0, PH1, PH1, PH2, PH2, PH3, PH3 | Pozidriv PZ0, PZ1, PZ1, PZ2, PZ2, PZ3, PZ3 | Torx T10, T15, T20, T25, T27, T30 | Hex H1/8”, H5/32”, H3/16”, H1/4” | Square S0, S1, S2, S3. 1/4" Sockets: 5/32”, 3/16”, 7/32”, 1/4", 9/32”, 5/16”, 11/32”, 3/8”, 7/16”, 15/32”, 1/2", 5/16”
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 10 Inch Impact Extension (SIA21110)
- EKLIND Screwdriver (91110)
- CRAFTSMAN Compound Action Linemans Pliers, 8 (CMHT81717)
- 3M DBI-SALA Quick Ring, 1" W, 1" L, PK25 (1500025)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92206)
- VESSEL WOOD-COMPO Socket Wrench Set No.HRW3002M (HRW3002MW)
- KO-KEN Socket set 3/16-1/2 6 Point 150mm 9 pieces 1/4 Sq. Drive (RS2400A/9)
- CTA MANUFACTURING Vw/Audi Triangle Bolt Socket Set, 5 Piece (CTA1088)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 47-pcs. (96032301)
- Intertool Socket Sets