Shop All Screwdriver Sets
Intertool
51 pcs Screwdriver Set with Ratchet Multi-Bit Driver & Bits, Plastic Case
Mfr # VT08-3352
Zoro # G811249015
product price: $30.09
/ea
$30.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 51
- Shank Material Chrome Vanadium Steel (Cr-V)
- Includes Screwdrivers, Ratcher Driver, Bits, Sockets, Magnetizer/Demagnetizer, Case
- Driver Type Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure
- Nut Driver Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3352
- Zoro # G811249015
- UPC # 810127470255
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Socket Sizes | 5/32 in, 3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Details
Number of Pieces | 51 |
Shank Material | Chrome Vanadium Steel (Cr-V) |
Includes | Screwdrivers, Ratcher Driver, Bits, Sockets, Magnetizer/Demagnetizer, Case |
Driver Type | Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure |
Nut Driver Handle Color | Red |
Driver Settings | Clockwise, Counter-Clockwise, Fixed |
Description
- •[Portable Complete Set]: Transportable screwdriver, bits, and socket set with a ratchet driver. Includes standard size Slotted, Phillips, Torx, Pozidriv, Hex, and Square fastener types. See Description below for full set details
- •[Quick Change Ratchet Driver]: Ratcheting screwdriver handle features a magnetic bit holder to rapidly interchange different bits and sockets
- •[Magnetic Blade Tips]: Screwdriver blade tips are magnetized for easy control of loose fasteners. Bits are built from torque resistant Chrome Vanadium (Cr-V) steel and sockets are made from Carbon steel
- •[Thermoplastic Rubber Handles]: Textured rubber handles feel natural and secure in hand when applying rotational pressure. Handles include signage to indicate type and size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS Tinner Snip, 1114 in OAL, 2 in L Cut, Long, Straight Cut, Steel Blade, BlackRawhide Handle (WDF10O)
- VIKING Reduced Shank Bit, 23/32in, HSS, 135 Deg (VI 29680)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29)
- INTERTOOL 70 pcs Screwdriver Set, Precision Screwdrivers, Magnetic Bits Driver and Bits (VT08-3370)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- INTERTOOL 36 pcs Screwdriver Set, Precision, Bit Set, Organizer Stand (VT08-3443)
- INTERTOOL 6 pcs Screwdriver Set, Phillips & Slotted (VT08-3346)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- INTERTOOL 58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3358)
- TEKTON High-Torque Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV45003)
- Intertool Screwdrivers and Nutdrivers