Shop All Screwdriver Bit Sets
Intertool
45 pcs Screwdriver Bit Set
Mfr # VT08-3373
Zoro # G611248997
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel (Cr-V)
- Includes Magnetic Bit Holder, Bits, Case
- Number of Pieces 45
- Driver Type Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3373
- Zoro # G611248997
- Country of Origin China
- Category Screwdriver Bit Sets
Details
Material | Chrome Vanadium Steel (Cr-V) |
Includes | Magnetic Bit Holder, Bits, Case |
Number of Pieces | 45 |
Driver Type | Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure |
Color | Red |
Description
- •[Most Demanded Bits and More]: 10 Slotted, 8 Phillips, 12 Torx, 4 Pozidriv, 6 Hex, and 4 Square. Each bit is labeled with its style
- •[Magnetic Bit Holder]: Includes a quick change extension to use with electric screwdrivers and drills. Effortlessly change bits to tackle any screw. Bits are held securely with a locking mechanism and magnet
- •[High Strength]: Bits are precision cut and forged from heat-treated Chrome Vanadium (Cr-V) steel known for its wear resistance and durability under stress. Shaped for accuracy and prevents stripping screws and fasteners. Safely stored in a small 3.5” x 4.7”, protective hard case that easily fits in backpacks, toolboxes, drawers, car, and bags. Case has a tight lock and a pop-up metal hanging
- •[Universal Kit]: Compatible with most chucks for standard multi-bit driver handles, ratchet drivers, and screw guns. Take on multiple applications such as repair and maintenance for furniture, automobiles, office, home, dorm, shop, machinery, and electronics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/4" Black (1184B)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (22UW18)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- WESTWARD 7/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV91)
- MILWAUKEE TOOL 34 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-5101)
- DEWALT 31pc Security Set (DWAX200)
- TENG TOOLS 29 Piece 1/4" Hex Assorted Screwdriver Bits and Access (TJ1429)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT201P5)
- WILLIAMS 47pc. Drill Bit Set (24900)
- WIHA Torx Insert Bit Set 10 Pc (72595)
- WIHA Stubby Combination Bit Set, Pieces 6 (38043)
- Intertool Screwdrivers and Nutdrivers