Shop All Engineer, Drilling & Blacksmith Hammers
Intertool
4 lbs. Drilling Hammer, 13 in. Fiberglass Handle
Mfr # HT08-0242
Zoro # G911248895
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Drilling / Crack
- Overall Length 12 in
- Color Red
- Includes Hammer
- Handle Material Bi-Component: Fiberglass/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0242
- Zoro # G911248895
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Details
Type | Drilling / Crack |
Color | Red |
Includes | Hammer |
Handle Material | Bi-Component: Fiberglass/Rubber |
Material | Steel |
Head Coating | PTFE |
Description
- •[Built for Heavy Duty]: High impact mini-sledge hammer can be wielded with one hand. Suitable for demolition, masonry, metal work, and driving chisels
- •[Reinforced Steel Head]: Anti-corrosive coated, hardened steel head remains durable after heavy usage and protects from weathering over time
- •[Shock Absorbing Handle]: Lightweight fiberglass handle absorbs all impact from hard strikes and includes textured rubber for a non-slip cushion grip
- •[Balanced Weight Distribution]: Head-to-handle joint is secured by a non-detachable epoxy resin allowing the user to swing with confidence and natural swinging motion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 3/8 x 120 deg KEO CO SF Countersink (55463)
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- DEWALT Tool Box, Structural Foam, Black, 23 in W x 12 in D x 10-1/2 in H (DWST23001)
- INTERTOOL 3 lbs. Drilling Hammer, 12 in. Fiberglass Handle (HT08-0246)
- INTERTOOL 4 lbs. Drilling Hammer, 13 in. Fiberglass Handle (HT08-0247)
- INTERTOOL Cross Peen Hammer, 2 lbs., 14 in. Fiberglass Handle (HT08-0210)
- INTERTOOL Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0205)
- WESTWARD Nonsparking Sledge, 5 lb., 34-1/2 In, Fiber (23X844)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SHRINKINGFG (MT162FG)
- BETA Mason Club Hammer, Plastic, 1250g (013800312)
- Intertool Hammers and Striking Tools