Shop All Multi-Bit Screwdrivers
Intertool
38 pcs Ratchet Screwdriver Set, Bits & Sockets, Mini, Compact Storage Case
Mfr # VT08-3638
Zoro # G111248916
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel (Cr-V)
- Number of Pieces 38
- Includes Ratcher Driver, Bits, Sockets, Case
- Driver Type Phillips, Slotted, Torx, Hex, Square
- Nut Driver Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3638
- Zoro # G111248916
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Socket Sizes | 5/32 in, 3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
Details
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 38 |
Includes | Ratcher Driver, Bits, Sockets, Case |
Driver Type | Phillips, Slotted, Torx, Hex, Square |
Nut Driver Handle Color | Black |
Features | Case; Bit Driver |
Driver Settings | Clockwise, Counter-Clockwise, Fixed |
Description
- •[All-in-One]: Portable ratchet screwdriver set contains a wide assortment of 1/4-inch sockets and 1/4-inch Phillips, Slotted, Torx, Pozidriv, Hex, and Square bits. Ideal for repair and maintenance of in-home appliances, furnishings, computers, electronics, machinery such as lawn mowers, woodwork, automobiles, and many more on-the-go tasks
- •[Firm Grip Handle]: Durable, textured handle is contoured for a more comfortable grip when rotating and features a storage bay in the end cap to store extra bits
- •[Multiple Driver Settings]: Choose between clockwise, counter-clockwise, and locked position with a convenient switch on the handle. Quickly tighten or loosen fasteners without breaking connection with the fastener
- •[Quickly Change Out Heads]: Equipped with a magnetic bit and socket holder for swift changes to take on any fastener. Bits and sockets are labeled for easy identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #6 HSS Se .150 X .250 Drill .242 Cbore 3/16 Shank 1-7/32 Oal (50-L2-181)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 3/32 (17709370A)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13040)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus Hex Drive, 25PK (HC2302B25)
- INTERTOOL 31 pcs Ratchet Multi-Bit Screwdriver, Attachable Storage Case (VT08-3374)
- INTERTOOL 19 in 1 Ratchet Multi-Bit Screwdriver (VT08-3376)
- INTERTOOL 53 pcs Ratchet Multi-Bit Screwdriver, Mini, Portable Case (VT08-3353)
- INTERTOOL 30 pcs Ratchet Multi-Bit Screwdriver, T-Handle, Standard & Precision Bits (VT08-3330)
- INTERTOOL 37 pcs Multi-Bit Screwdriver, Attachable Storage Case (VT08-3375)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Black) (DMS14005)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- Intertool Multi-Bit Screwdrivers