Shop All Socket Sets
Intertool
3/8 in. Drive Socket Set, Metric, 26 pcs
Mfr # ET08-8026
Zoro # G411248951
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Shockproof Case
- Color Black
- Overall Length 12.2 in
- Measurement Type Metric
- Width 8.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8026
- Zoro # G411248951
- UPC # 850039064883
- Country of Origin China
- Category Socket Sets
Dimensions
Overall Length | 12.2 in |
Width | 8.6 in |
Socket Depth | 3.1 in |
Socket Size | 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24 mm |
Details
Includes | Shockproof Case |
Color | Black |
Measurement Type | Metric |
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 26 pcs |
Number of Sockets/Accs. | 18 |
Gear Mechanism | 72-Tooth |
Description
- •[3/8” Sockets]: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24 mm
- •[Strong Material]: Durable Chrome Vanadium Steel. Mirror polished chrome resists corrosion
- •[Quality]: Made from high grade materials for auto mechanics, DIYers, Professionals
- •[Secure Storage]: Sturdy case for easy transport, organization, and protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Machine (41977)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- PALADIN 6 7/8 in Dieless Crimper RG-59, RG 6, RG-6Q, RG-7/11 (PA70020)
- TECHNIKS Tapping Collet, ER32, 0.323 in. (05570-323)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- BETA Set of 50 1/2" Sockets and Accessories with Foam Tray (024500128)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89253CRD)
- CTA MANUFACTURING SOCKET SET 5 PC FUEL PUMP (CTA2752)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90111)
- Intertool Sockets & Ratchets