Shop All Hand Ratchets
Intertool
3/8 in Drive 72-Tooth Geared Teeth Teardrop Two Layer Nickel Coating
Mfr # ET08-8002
Zoro # G911248994
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Style Teardrop
- Overall Length 8 in
- Finish Two Layer Nickel Coating
- Number of Geared Teeth 72-Tooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8002
- Zoro # G911248994
- UPC # 810127470088
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in |
Overall Length | 8 in |
Details
Head Style | Teardrop |
Finish | Two Layer Nickel Coating |
Number of Geared Teeth | 72-Tooth |
Material | Chrome Vanadium Steel (Cr-V) |
Handle Material | Tri-Component with TPR Rubber |
Min. Arc Swing | 5 Degrees |
Includes | Ratchet |
Color | Black |
Description
- •[High-Performance Mechanism]: Our ratchet wrench is constructed from high strength chrome vanadium steel (Cr-V) and double-layer nickel coated to deliver long lasting performance for even the toughest jobs
- •[Efficient Performance]: Features a 72-tooth gear mechanism for a tight 5-degree swing arc, making it indispensable for work in narrow spaces and accelerating the wrenching process
- •[Quick-Release Function]: Our ratchet handle includes a quick-release drive tang that locks securely onto sockets for hassle-free operation, preventing accidental drops and enabling one-handed socket changes
- •[Comfortable & Secure Grip]: Designed with an ergonomic, soft, non-slip handle for extra clearance, reducing hand fatigue and slippage, offering comfort even during long work periods
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2" (SCK-048)
- WESTWARD Inspection Mirror, 4-1/2 in to 24 in L (45KH26)
- WESTWARD Nut Driver, SAE, Solid Round, 7/16" (401L24)
- MILWAUKEE TOOL SDS MAX Asphalt Cutter 16-1/2" (48-62-4066)
- INTERTOOL 1/2 in Drive 72-Tooth Geared Teeth Teardrop Two Layer Nickel Coating (ET08-8003)
- INTERTOOL 1/4 in Drive 72-Tooth Geared Teeth Teardrop Two Layer Nickel Coating (ET08-8001)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Ratchet, 16" L, Full Polish Finish (J5450FW)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 24" (59158)
- MILWAUKEE TOOL 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11-1/4" L, Chrome Finish (48-22-9012)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Round Head Style Hand Ratchet, 10.3" L, SuperKrome Plating Finish (45179)
- KO-KEN Ratchet Handle 965mm 3/4 Sq. Drive (6749-1000)
- Intertool Sockets & Ratchets