Shop All Bit Socket Sets
Intertool
3/8 in., 1/2 in. Bit Socket Set, 40 pcs
Mfr # ET08-8040
Zoro # G011248962
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8", 1/2"
- Number of Pieces 40 pcs
- Includes Bits, 2 Bit Socket Adapters, Metal Case
- Height 1 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # ET08-8040
- Zoro # G011248962
- UPC # 810127470156
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8", 1/2" |
Height | 1 in |
Width | 7 in |
Length | 12.5 in |
Bit Length | 30 mm, 75 mm |
Details
Number of Pieces | 40 pcs |
Includes | Bits, 2 Bit Socket Adapters, Metal Case |
Material | Chrome Vanadium Steel (Cr-V) |
Color | Black |
Head Types | Torx, Hex, Star |
Case Material | Metal |
Description
- •[Wide Application Use]: Interchangeable bit and drive sizes allows for more customization when tackling tough fasteners with different tools such as manual bit drivers, ratchet wrenches, or powered screwdrivers and drills. Ideal for home, job site, or automotive tasks
- •[Professional Quality]: Made from reliable chrome vanadium steel ensuring impact resistance, strength, and longevity
- •[Versatile Set]: Includes both a 1/2-inch and 3/8-inch drive adapters as well as 30 mm and 75 mm long bits to work efficiently in hard to reach places and ensure a reliable connection with any fastener
- •[Compact Metal Case]: Includes a metal case with individually marked compartments for each piece to safely store and transport the set for on the go repairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-165 Stucco Machine (83-165)
- CURRENT TOOLS Cable Pulling Line Swivel - 3500Lb Capacity (00505-015)
- MILWAUKEE TOOL M18 Brushless 7-1/4 Circular Saw - Bare (2631-20)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 29/64", PK5 (228826)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 6 pcs (54TM26)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, SAE, Metric, 33 pcs (89039)
- POWERBUILT 8Pc 3/8" Drive Metric Hex Bit Sockets (642405)
- BONDHUS ProHold Star Bit Set, 10 pcs (32038)
- GEARWRENCH SET SKT TORX HEX BIT MAST 80PC, BOXED (KDT86538)
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 7 pcs (KTI-22970)
- Intertool Sockets & Ratchets