Shop All Multi-Bit Screwdrivers
Intertool
37 pcs Multi-Bit Screwdriver, Attachable Storage Case
Mfr # VT08-3375
Zoro # G711248934
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel (Cr-V)
- Number of Pieces 37
- Includes Bit Driver, Bits, Case
- Driver Type Phillips, Slotted, Torx, Hex, Pozidriv
- Nut Driver Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3375
- Zoro # G711248934
- Country of Origin China
- Category Multi-Bit Screwdrivers
Details
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 37 |
Includes | Bit Driver, Bits, Case |
Driver Type | Phillips, Slotted, Torx, Hex, Pozidriv |
Nut Driver Handle Color | Red |
Features | Case; Bit Driver |
Description
- •[Full Compact Solution]: Includes 36pc bits for a wide variety of uses. Bits serve most common fastener sizes. Easy to transport and ideal for the installation, maintenance, and repair of automotive parts, office equipment, electronics, furniture, wood work, computers, and appliances. Easily store in a backpack, bag, car, drawer, or hang on the wall with the case pop-up hang hole
- •[36 Bits]: PH0, PH0, PH1, PH1, PH2, PH2, PH3, PH3, PH3, 1/8”, 1/8”, 5/32”, 5/32”, 3/16”, 3/16”, 1/4”, 1/4”, 9/32”, T15, T20, T25, T27, T30, H1/16”, H1/8”, H3/32”, H3/16”, H1/4”, PZ0, PZ1, PZ2, PZ3, S0, S1, S2, S3
- •[Sleek Handle]: Wide, form fit mold for a fuller and more comfortable grip. Textured material is placed on vital areas of the handle for a non-slip performance. Bit adapter connects to bits with a magnet for quick and easy bit replacement
- •[Durable Components]: Bits are created from impact resistant Chrome-Vanadium (CR-V) Steel and sockets are Carbon Steel. All components are stored securely in hard case with labeled fold out compartments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (40L559)
- DIEHARD Dh Charger 2/15/50/250A (71341)
- MILWAUKEE TOOL SAWZALL Demo and Thin Kerf Blade Set 32 Pc (49-22-1132)
- KIPP Tether Cable Form:C With Loop L=200, Stainless Steel, Comp:Aluminum (K0367.2200)
- INTERTOOL 38 pcs Ratchet Screwdriver Set, Bits & Sockets, Mini, Compact Storage Case (VT08-3638)
- INTERTOOL 30 pcs Ratchet Multi-Bit Screwdriver, T-Handle, Standard & Precision Bits (VT08-3330)
- INTERTOOL 53 pcs Ratchet Multi-Bit Screwdriver, Mini, Portable Case (VT08-3353)
- INTERTOOL 31 pcs Ratchet Multi-Bit Screwdriver, Attachable Storage Case (VT08-3374)
- INTERTOOL 19 in 1 Ratchet Multi-Bit Screwdriver (VT08-3376)
- GREAT NECK Great Neck SD4BC 4-in-1 Screwdriver with Interchangable Phillips/Standard Bits Assorted Colors (76812010148)
- WERA Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon Bit 5 in, Drive Size: 1/4 in (05059295001)
- Intertool Multi-Bit Screwdrivers