Shop All Screwdriver Sets
Intertool
36 pcs Screwdriver Set, Precision, Bit Set, Organizer Stand
Mfr # VT08-3443
Zoro # G611248966
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 36
- Nut Driver Handle Color Black
- Driver Type Phillips, Slotted, Torx, Hex, Square
- Shank Material S2 Steel
- Includes Screwdrivers, Precision Screwdrivers, Stubby Screwdrivers, Bits, Organizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # VT08-3443
- Zoro # G611248966
- Country of Origin China
- Category Screwdriver Sets
Details
Number of Pieces | 36 |
Nut Driver Handle Color | Black |
Driver Type | Phillips, Slotted, Torx, Hex, Square |
Shank Material | S2 Steel |
Includes | Screwdrivers, Precision Screwdrivers, Stubby Screwdrivers, Bits, Organizer |
Description
- •[Universal Kit]: Everything you need in one set to tackle the most common screwdriver tasks in the home, office, garage, shop, and job site. Place the set anywhere needed or mount on the wall in your most demanded location. 6 full size, 2 stubby, and 10 precision screwdrivers with everyday Phillips, Flat Head, Torx, and Pozidriv tips
- •[Premium Materials]: High strength S2 steel shanks ensure maximum reliability. Handle composite is tough where it matters most, and comfortable where it meets the hands. Bits are made of heavy duty CrV steel
- •[Ergonomic Cushion Grip]: Handles are shaped to fit fully in hand, provide leverage in multiple application positions, and textured to provide a non-slip performance. Handles and shafts are labeled with type and size of each driver for easy identification, in or out of the organizer. Precision screwdrivers feature end caps that freely rotate 360 degrees to avoid breaking contact with tiny screws while fastening
- •[Magnetic Tips]: Full size and precision screwdrivers have magnetized tips for easy starting and control of loose fasteners. Bit holder connects with the bits magnetically for quick changes between bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1" DRIVE 10 PIECE WHEEL SERVICE (GP9152)
- STANLEY PowerLock 12 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Cast-Metal Case (33-312)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (85002)
- IRWIN 24 in. X 2-1/2 in. D F Clamp (1825766)
- INTERTOOL 27 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3351)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- INTERTOOL 6 pcs Screwdriver Set, Phillips & Slotted (VT08-3346)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- INTERTOOL 58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3358)
- INTERTOOL 29 pcs Screwdriver Set with Magnetic Bits Driver and Bits (VT08-3329)
- SYBA SYBA SY-ACC65066 12-in-1 Mini Screwdriver Set for Small Gadget Repairs (SY-ACC65066)
- Intertool Screwdriver Sets