Shop All Axes, Hatchets, & Splitting Wedges
Intertool
36-inch Wood Splitting Axe, 6.6 lbs
Mfr # HT08-0275
Zoro # G111248985
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Bi-Component: Fiberglass/Rubber
- Overall Length 35.4 in
- Head Material Carbon Steel
- Includes Maul, Blade Cover
- Handle Type Splitting Maul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # HT08-0275
- Zoro # G111248985
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 35.4 in |
Details
Handle Material | Bi-Component: Fiberglass/Rubber |
Head Material | Carbon Steel |
Includes | Maul, Blade Cover |
Handle Type | Splitting Maul |
Color | Red |
Head Coating | PTFE |
Description
- •[Heavy Duty Wood Splitter]: Built with a 5 pound wedged, convex grind head to deliver excellent striking force and control when splitting rounds or logs for firewood. The poll side of the tool can be used for driving wedges and stakes. Suitable for bonfire prep, camping, landscaping, and many other outdoor tasks
- •[Sharpened Carbon Steel]: Blade is sharp out of box and reinforced with heat treated steel. Features anti-corrosive coating on the head to prevent rust and wear. Blade protector included
- •[Shock Eliminating Handle]: Tough, lightweight fiberglass handle effectively absorbs impact shock and includes grip-textured rubber for a non-slip performance. Brightly colored for quick identification when outdoors and includes a hang hole for easy storing
- •[One Strike Power]: Head-to-handle weight balance and shape is optimally designed for increasing splitting force, grip, and supportive leverage. Total Tool Weight: 6.6 Pounds | Total Length: 35.4 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 3/8 SqDr 3/4 Skt 12Pt (IS38-24)
- DAKE Pedestal for 40F033 Arbor Press (903002-4)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5RALST6)
- INTERTOOL 24-inch Chopping Axe, Short Handle, 2.2 lbs (HT08-0263)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- INTERTOOL 28-inch Splitting Axe, 4 lbs (HT08-0297)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- VULCAN Railroad Pick Head 6 Lb (32935)
- Intertool Axes, Hatchets, & Splitting Wedges