Shop All Axes, Hatchets, & Splitting Wedges
Intertool
36-inch Splitting Maul, 8 lbs
Mfr # HT08-0273
Zoro # G711248972
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Bi-Component: Fiberglass/Rubber
- Overall Length 36.6 in
- Head Material Carbon Steel
- Includes Maul, Blade Cover
- Handle Type Splitting Maul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0273
- Zoro # G711248972
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 36.6 in |
Details
Handle Material | Bi-Component: Fiberglass/Rubber |
Head Material | Carbon Steel |
Includes | Maul, Blade Cover |
Handle Type | Splitting Maul |
Color | Red |
Head Coating | PTFE |
Description
- •[Heavy Duty Head with Sledge]: Made with a heat treated steel blade, 6 pound head, and 34 inch fiberglass handle. Built to deliver excellent striking force and control when splitting logs or chopping timber. Features a flat poll to serve as a dual-purpose sledge hammer for driving wedges
- •[Sharp Reinforced Steel Blade]: Powerful maul head is built from quality tool steel. Easily resharpened with a grit sharpener or file. Blade is pre-sharpened and includes a blade protector for safe storing or transportation
- •[Minimized Shock]: Lightweight fiberglass handle effectively absorbs impact shock and features non-slip, textured rubber to ensure a firm and confident grip. Handle is brightly colored for quick identification when outdoors and includes a hang hole for easy storing
- •[Multi-Functional]: Great for firewood, landscaping and gardening, as well as demolition tasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 316 in Piloted Down Spiral Cutout Bits 2Pack, 2PK (TP43218)
- BOSCH Hammer Masonry Drill, 1.25in, Carbide (HC5071)
- WHEELER-REX 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (983)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- INTERTOOL 24-inch Chopping Axe, Short Handle, 2.2 lbs (HT08-0263)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- INTERTOOL 28-inch Splitting Axe, 4 lbs (HT08-0297)
- COUNCIL TOOL Michigan Axe, 4-3/4 In Edge, 36 L, Hickory (35-2 MR)
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- Intertool Axes, Hatchets, & Splitting Wedges