Shop All Axes, Hatchets, & Splitting Wedges
Intertool
36-inch Chopping Axe, 2.8 lbs
Mfr # HT08-0264
Zoro # G711248927
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Bi-Component: Fiberglass/Rubber
- Overall Length 35.4 in
- Head Material Carbon Steel
- Includes Axe, Blade Cover
- Handle Type Chopping Axe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0264
- Zoro # G711248927
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 35.4 in |
Details
Handle Material | Bi-Component: Fiberglass/Rubber |
Head Material | Carbon Steel |
Includes | Axe, Blade Cover |
Handle Type | Chopping Axe |
Color | Red |
Head Coating | PTFE |
Description
- •[Versatile Full Size Axe]: Ideal for a wide range of outdoor projects at the campsite, garden, or any landscaping environment. Whether you're cutting firewood, clearing trails, or tackling tree maintenance
- •[Sharpened Carbon Steel]: Blade is crafted from high-quality carbon steel with a pre-sharpened edge right out of the box. Heat-treated steel reinforcement ensures exceptional durability and long-lasting performance, while the anti-corrosive coating protects the head from rust and wear
- •[Shock Eliminating Handle]: Designed for comfort and control and engineered to absorb impact shock, reducing strain on your hand and arm during prolonged use. Grip-textured rubber for a secure and non-slip performance, even in wet or sweaty conditions to help maintain a firm hold for safe and efficient chopping. Hang hole enables easy storage and accessibility
- •[Chopping Power]: Built to deliver excellent chopping power. Optimal head-to-handle weight balance leverage more force behind each swing, ensuring quick work of any chopping task
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 3/8" Drive Impact Socket, Metric, 10 pcs (007100910)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit (DWE46123)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769)
- INTERTOOL 28-inch Splitting Axe, 4 lbs (HT08-0297)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- COLLINS AXE Double Bit Mich Ax 3.5Lb (DHM-3.5FX-C)
- ESTWING 4lbs Axe with Fiberglass Handle, 36" (EAX-436F)
- GERBER Axe Combo, 8-3/4 in. L (31-001054N)
- VAUGHAN Hickory Handle Shingling Hatchet, 14oz. (SH)
- Intertool Hammers and Striking Tools