Shop All Socket Sets
Intertool
3/4 in. Drive Socket Set, Metric, 21 pcs
Mfr # ET08-8321
Zoro # G311249010
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7 in
- Overall Length 21 in
- Material Chrome Vanadium Steel (Cr-V)
- Socket Depth 3.1 in
- Number of Pieces 21 pcs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # ET08-8321
- Zoro # G311249010
- UPC # 810127470033
- Country of Origin China
- Category Socket Sets
Dimensions
Width | 7 in |
Overall Length | 21 in |
Socket Depth | 3.1 in |
Extension Bar Length | 100 mm, 200 mm, 400 mm |
Sliding Bar Length | 450 mm |
Socket Size | 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50 mm |
Details
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 21 pcs |
Measurement Type | Metric |
Includes | Ratchet, Sockets, Extensions, Metal Case |
Color | Black |
Gear Mechanism | 24-Tooth |
Case Material | Metal |
Description
- •[3/4” Sockets]: 19, 21, 22, 23, 24, 26, 27, 29, 30, 32, 35, 36, 38, 41, 46, 50 mm
- •[Extension Bars]: 100, 200, 400 mm + Sliding Bar 450 mm
- •[Strong Material]: Durable Chrome Vanadium Steel with double-layer nickel coating for corrosion resistance. Mirror polished chrome shallow 6-point sockets
- •[Pro Grade]: Made from high grade materials for auto mechanics, DIYers, Professionals. Car, truck, RV, auto shop, industrial, garage, repair and maintenance
- •[Storage]: Sturdy case with handle for easy transport and tool protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Socket (SHD13025)
- VEGA INDUSTRIES Hex 4Mm Power Bit x 2 (150H040A)
- JAMESON Ground Rod Driver, 3/4 inch (RD0034)
- HHIP MT3 Inside To MT4 Outside Drill Sleeve (3900-1848)
- INTERTOOL 1/4 in. Drive Socket and Bit Set, Metric, 46 pcs (ET08-8046)
- INTERTOOL 1/4 in., 1/2 in. Drive Full Mechanics Tool Set, Metric, 56 pcs (ET08-8056)
- STEIN WORLD Titan 7-Piece 1/2 In. Drive Metric Large Hex Bit Socket Set (16131)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91101)
- MILWAUKEE TOOL 3/8 in Drive Metric, 11 pcs (48-22-9543)
- PROTO 3/8" Drive Deep Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52114)
- SUNEX Impact Ready Magnetic Nut Setters Set, SAE, Metric, 14 pcs (9933)
- Intertool Socket Sets