Shop All Engineer, Drilling & Blacksmith Hammers
Intertool
3 lbs. Drilling Hammer, 12 in. Fiberglass Handle
Mfr # HT08-0246
Zoro # G611248935
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Club / Drilling
- Handle Material Bi-Component: Fiberglass/Rubber
- Material Steel
- Includes Hammer
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intertool
- MFR # HT08-0246
- Zoro # G611248935
- UPC # 850039064845
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 12 in |
Details
Type | Club / Drilling |
Handle Material | Bi-Component: Fiberglass/Rubber |
Material | Steel |
Includes | Hammer |
Color | Red |
Head Coating | PTFE |
Description
- •[Forged Steel Head]: Experience the power of our 3 lb hammer, designed for heavy-duty use. Ideal for hard-hitting demolition work
- •[Anti-Vibration Handle]: Designed for a comfortable grip, our handle absorbs shock and reduces fatigue. Non-slip grip for secure handling
- •[Versatile Tool]: More than a hammer. A companion for construction, metalworking, automotive tasks, and beyond. Pairs perfectly with chisels, star drills, punches, and hardened nails
- •[Durable and Reliable]: With corrosion-resistant construction and overstrike protection, our hammer offers maximum strength and durability for hard work
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Box End Wrench Set, 6 Pieces, 12 Pts (54DG35)
- OTC Slide Hammer (5028)
- DRILL AMERICA 49/64" HSS Taper Length Drill Bit (DWDTL49/64)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64) (864678-C3)
- INTERTOOL 4 lbs. Drilling Hammer, 13 in. Fiberglass Handle (HT08-0247)
- INTERTOOL Cross Peen Hammer, 1 lb., 13 in. Fiberglass Handle (HT08-0205)
- WESTWARD IndstrctblSledgHammr, BlkHndl, 2-1/2lbHead (39CF11)
- BETA Engineers Hammer, Wooden, 500mm (013700055)
- WESTWARD Sledge Hammer, 3 lb., 14 In, Fiberglass (6DWL5)
- THOR 2.3lb copper hammer with a hickory handle (TH312)
- BETA Mason Club Hammer, Plastic, 1500g (013800315)
- Intertool Engineer, Drilling & Blacksmith Hammers