Shop All Screwdriver Sets
Intertool
29 pcs Screwdriver Set with Magnetic Bits Driver and Bits
Mfr # VT08-3329
Zoro # G811249022
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 29
- Nut Driver Handle Color Red
- Shank Material Chrome Vanadium Steel (Cr-V)
- Driver Type Phillips, Slotted, Torx, Hex, Pozidriv
- Includes Screwdrivers, Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3329
- Zoro # G811249022
- Country of Origin China
- Category Screwdriver Sets
Details
Number of Pieces | 29 |
Nut Driver Handle Color | Red |
Shank Material | Chrome Vanadium Steel (Cr-V) |
Driver Type | Phillips, Slotted, Torx, Hex, Pozidriv |
Includes | Screwdrivers, Bits |
Description
- •[Equip Any Tool Box]: Ideal for outfitting your tool box or bag for installation, maintenance, and repair of automotive parts, office equipment, electronics, furniture, wood work, computers, and appliances. Includes 4 standard and 4 precision screwdrivers, a bits driver, and 20 bits for various fastener types. See Description below for full set details
- •[Strong Magnetic Tips]: Blade tips are forged from strong torque-resistant Chrome Vanadium (Cr-V) steel and magnetized to easily pick up and control loose screws and fasteners
- •[Ergonomic Cushion Grip]: Anti-slip and textured rubber handles provide a comfortable and secure grip in hand. Handles include holes for hanging and markings for type and size identification
- •[Quick Change Bit Holder]: Driver tip magnet holds bits properly in place and makes switching between bits quick and easy. Includes Torx, Pozidriv, Hex, and Square bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Torque Wrench, Speed Head, 7/16, 30 in-lb (TWAS-71630)
- APEX TOOL GROUP T50 Torx Bit 1/4 Hex (440-TX-50X)
- RIDGID Spade Cutter, 2-1/2 In. W, Steel (T-8)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- INTERTOOL 36 pcs Screwdriver Set, Precision, Bit Set, Organizer Stand (VT08-3443)
- INTERTOOL 70 pcs Screwdriver Set, Precision Screwdrivers, Magnetic Bits Driver and Bits (VT08-3370)
- INTERTOOL 6 pcs Screwdriver Set, Phillips & Slotted (VT08-3346)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- INTERTOOL 58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3358)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- TEKTON High-Torque Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV45500)
- Intertool Screwdriver Sets