Shop All Axes, Hatchets, & Splitting Wedges
Intertool
28-inch Splitting Axe, 4 lbs
Mfr # HT08-0297
Zoro # G811248919
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR)
- Overall Length 28.3 in
- Head Material Carbon Steel
- Includes Axe, Blade Cover
- Handle Type Splitting Axe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0297
- Zoro # G811248919
- UPC # 850039064111
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 28.3 in |
Details
Handle Material | Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR) |
Head Material | Carbon Steel |
Includes | Axe, Blade Cover |
Handle Type | Splitting Axe |
Color | Red |
Head Coating | PTFE |
Description
- •[Split Wood Efficiently]: For maximum control and force when splitting rounds or logs into firewood, without excessive weight. Ideal for bonfire prep, camping, landscaping, and many other outdoor tasks. Built weather-resistant and impact-resistant
- •[Sharp Carbon Steel Blade]: Forged from high-quality carbon steel, honed to a razor-sharp edge right out of the box. Coated in Teflon (PTFE non-slip material) to reduce friction, make deeper cuts, avoid getting caught or stuck. Included protective blade cover with handle and locking latch
- •[Shock Absorbing Handle]: Super light composite fiberglass handle with textured rubber non-slip grip reduces strain on hands and arms. Wide grip for increased comfort and leverage. Hang hole for easy storing
- •[Powerful 1 Strike Splits]: Blade geometry has a larger wedge design and aggressive cutting angle, making it ideal for one-strike splits and deeper cuts. Head-to-handle weight balance is optimal for maximum strike force with less effort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-501LI-15 (TOOL-501LI-15)
- HOUGEN 1-9/16 in. X 1 in. 12,000-Series Annular Cutter (12150)
- DEWALT Putty Knife, CS, Soft Grip Handle, 6 (DXTT-2-152)
- WESTWARD Silver/Deming Drill, 5/8, Co, 118Deg (5TVN5)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- INTERTOOL 24-inch Chopping Axe, Short Handle, 2.2 lbs (HT08-0263)
- VORTEX Wood Splitting Wedge Steel (VO82480)
- KRAFT TOOL Drywall Hammer, Steel, Strght Wood Handle (DW254)
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- Intertool Axes, Hatchets, & Splitting Wedges