Shop All Screwdriver Sets
Intertool
27 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case
Mfr # VT08-3351
Zoro # G311248976
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Driver Handle Color Red
- Driver Type Phillips, Slotted, Torx, Hex, Pozidriv
- Includes Screwdrivers, Bits, Case
- Shank Material Chrome Vanadium Steel (Cr-V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3351
- Zoro # G311248976
- Country of Origin China
- Category Screwdriver Sets
Details
Number of Pieces | 27 |
Nut Driver Handle Color | Red |
Driver Type | Phillips, Slotted, Torx, Hex, Pozidriv |
Includes | Screwdrivers, Bits, Case |
Shank Material | Chrome Vanadium Steel (Cr-V) |
Description
- •[Universal Tool Kit]: Heavy duty screwdrivers and bits of the most common screw sizes Phillips, Flathead, Torx, Hex, and Pozidriv. Easily tackle household projects like door knob installations, garage equipment repair, office furniture assembly, kitchen appliance maintenance, fix AC units, and more. Great gift for new homeowners, college students, and beginners
- •[Carry Case and Bit Holder]: Screwdrivers and bits are secured and organized in a lightweight portable 2 lbs case. Easily transport and store anywhere in the home or car. Bit holding screwdriver serves as a 20 in one solution that holds bits magnetically for quick replacement
- •[Strong Magnetic Tip]: Attracts screws tightly for easy alignment and control over loose or fallen screws. Durable Cr-V Steel Blades with sandblasted, precision machined tips for minimized cam-out
- •[Premium Handles with Markings]: Ergonomically designed to fit comfortably in hand, provide leverage with finger slots, prevent rolling when set down, and ensure an anti-slip performance with grip textured rubber. Drivers and bit carriers are labeled with screwdriver type and size for quick identification, improving efficiency at work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 oz. Soft Face Hammer with Black Comfort Grip Handle (82260)
- OSG End Mill, Cobalt, 3/4, 2 FL, dbl Sq End, CC (5223100)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (366013)
- INTERTOOL 58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3358)
- INTERTOOL 29 pcs Screwdriver Set with Magnetic Bits Driver and Bits (VT08-3329)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- INTERTOOL 70 pcs Screwdriver Set, Precision Screwdrivers, Magnetic Bits Driver and Bits (VT08-3370)
- INTERTOOL 36 pcs Screwdriver Set, Precision, Bit Set, Organizer Stand (VT08-3443)
- ROADPRO Precision Screwdriver Set, 6 pcs (RP-13305)
- Intertool Screwdrivers and Nutdrivers