Shop All Axes, Hatchets, & Splitting Wedges
Intertool
24-inch Chopping Axe, Short Handle, 3 lbs
Mfr # HT08-0293
Zoro # G911249014
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR)
- Overall Length 23.8 in
- Head Material Carbon Steel
- Includes Axe, Blade Cover
- Handle Type Mid-Size Chopping Axe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0293
- Zoro # G911249014
- UPC # 850039064098
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 23.8 in |
Details
Handle Material | Tri-Component: Fiberglass/Polyamide/Thermoplastic Rubber (TPR) |
Head Material | Carbon Steel |
Includes | Axe, Blade Cover |
Handle Type | Mid-Size Chopping Axe |
Color | Red |
Head Coating | PTFE |
Description
- •[Versatile Mid-Size Axe]: Lightweight design is ideal for outdoor landscaping and campsite or garden projects. Sized between a hatchet and full size axe for convenient storing in the vehicle for emergency situations. Weather-resistant and impact-resistant for all season usage
- •[Sharpened PTFE Carbon Steel]: Blade is built from heavy duty steel and sharp out of the box. The steel is coated in Teflon (PTFE non-slip material) to reduce friction and allow the blade to cut more cleanly and resist corrosion, rust, and wear. Protective blade cover features a handle for safe transportation, a locking latch to hold the axe in place, and thick plastic to protect the blade
- •[Shock Eliminating Handle]: Lightweight, 3-component fiberglass handle absorbs heavy impacts to minimize shock to the hand and user fatigue. Enhanced grip is wider for more control and non-slip rubber is placed on vital areas to ensure a confident grip when striking. Strong polyamide reinforces the handle against bending or fracturing under heavy-duty stress. Hang hole for easy storing
- •[Max Chopping Power]: Blade geometry has a larger wedge angle than classic axes making it more ideal for one-strike splits and deeper cuts. Head-to-handle weight balance is optimal for maximum strike force allowing the tool to do the work with less effort
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench Set (13 pieces), inches (U3500B)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 48" (CC958)
- BAHCO Bahco Cab Scraper, 5 x 2.5 x 0.020" (474-125-0.60)
- KIPP Adjustable Handle Size: 3 5/16-18X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3A31X50)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- INTERTOOL 28-inch Splitting Axe, 4 lbs (HT08-0297)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- INTERTOOL 24-inch Chopping Axe, Short Handle, 2.2 lbs (HT08-0263)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- LANDSCAPERS SELECT Ditch Bank Blade, 12 in L Blade, Steel Blade, Wood Handle (34580)
- TRUE TEMPER MAUL REPLCMNT HNDL 36"" (2002900)
- Intertool Hammers and Striking Tools