Shop All Axes, Hatchets, & Splitting Wedges
Intertool
24-inch Chopping Axe, Short Handle, 2.2 lbs
Mfr # HT08-0263
Zoro # G411248982
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Bi-Component: Fiberglass/Rubber
- Overall Length 24 in
- Head Material Carbon Steel
- Includes Axe, Blade Cover
- Handle Type Mid-Size Chopping Axe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0263
- Zoro # G411248982
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 24 in |
Details
Handle Material | Bi-Component: Fiberglass/Rubber |
Head Material | Carbon Steel |
Includes | Axe, Blade Cover |
Handle Type | Mid-Size Chopping Axe |
Color | Red |
Head Coating | PTFE |
Description
- •[Versatile Medium-Size Axe]: Lightweight design is suitable for outdoor landscaping, forestry, camping or garden projects. Sized between a hatchet and full size axe for convenient storing in the vehicle for emergency situations
- •[Sharpened Carbon Steel]: Heavy duty blade is sharp out of box and reinforced with heat treated steel. Features anti-corrosive coating on the head, keeping the tool safe from rust and wear. Easily resharpened with a grit sharpener or file. Blade protector included
- •[Shock Eliminating Handle]: Tough fiberglass handle absorbs impact shock and includes grip-textured rubber for a non-slip performance. Features a hang hole for easy storing
- •[Chopping Power]: Head-to-handle weight balance is optimal for increasing chopping force and supports more leverage on every swing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 23MMX23MM ANGLE WRENCH (MT3723MM)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 15/16 (53160)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- INTERTOOL 28-inch Splitting Axe, 4 lbs (HT08-0297)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- COUNCIL TOOL Ditch Bank Blade, 16 In Edge, Double Edge, 40 in L Hickory Handle (640C)
- SUNBELT FISKARS-BRUSH AXE-21 5" x1.25" x21.13" (A-B178606935J)
- WARWOOD TOOL 5 lb Square Head Wedge (8030)
- Intertool Hammers and Striking Tools