Shop All Screwdriver Sets
Intertool
20 pcs Screwdriver Set, Precision, Stubby, Wall Mount, Standing Organizer
Mfr # VT08-3371
Zoro # G111248930
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 20
- Nut Driver Handle Color Red
- Driver Type Phillips, Slotted, Torx
- Includes Screwdrivers, Precision Screwdrivers, Stubby Screwdrivers, Standing Rack
- Shank Material Chrome Vanadium Steel (Cr-V)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3371
- Zoro # G111248930
- Country of Origin China
- Category Screwdriver Sets
Details
Number of Pieces | 20 |
Nut Driver Handle Color | Red |
Driver Type | Phillips, Slotted, Torx |
Includes | Screwdrivers, Precision Screwdrivers, Stubby Screwdrivers, Standing Rack |
Shank Material | Chrome Vanadium Steel (Cr-V) |
Description
- •[Universal Kit]: Multi-purpose set to tackle the most common screwdriver tasks in the home, office, garage, shop, and job site. Place the set on any flat surface or mount on the wall in your most demanded location. 14 full size, 2 stubby, and 4 precision screwdrivers with everyday Phillips, Slotted, and Torx tips
- •[Premium Materials]: High strength CrV steel shanks ensure maximum strength and reliability. Handles are designed tough where it matters most, and comfortable where it meets the hands. Bits are made of heavy duty CrV steel
- •[Ergonomic Handles]: Handles are shaped to conform to the hand, provide leverage in multiple application positions, and textured to provide a non-slip performance. Handles are labeled with head type and size of each driver for easy identification, in or out of the organizer. Precision screwdrivers feature end caps that freely rotate 360 degrees to avoid breaking contact with tiny screws while fastening
- •[Magnetic Tips]: Full size and precision screwdrivers have magnetized tips for easy starting and control of loose fasteners. No more losing screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander Kit (2438-22X)
- BOSCH Solid Carbide 2-Flute Router Bit, 1/4" (85611M)
- WESTWARD Scraping Rivet Hammer Chisel, 0.401 In. (4MHD9)
- INTERTOOL 27 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3351)
- INTERTOOL 6 pcs Screwdriver Set, Phillips & Slotted (VT08-3346)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- INTERTOOL 70 pcs Screwdriver Set, Precision Screwdrivers, Magnetic Bits Driver and Bits (VT08-3370)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- INTERTOOL 58 pcs Screwdriver Set with Magnetic Bits Driver and Bits, Plastic Case (VT08-3358)
- SPEC OPS Screwdriver Set with Case, 10-Piece (SPEC-S-10PK)
- Intertool Screwdrivers and Nutdrivers