Shop All Multi-Bit Screwdrivers
Intertool
19 in 1 Ratchet Multi-Bit Screwdriver
Mfr # VT08-3376
Zoro # G811248940
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel (Cr-V)
- Number of Pieces 19
- Includes Multi-Screwdriver, Bits
- Driver Type Phillips, Slotted, Torx, Hex, Square
- Nut Driver Handle Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # VT08-3376
- Zoro # G811248940
- Country of Origin China
- Category Multi-Bit Screwdrivers
Details
Material | Chrome Vanadium Steel (Cr-V) |
Number of Pieces | 19 |
Includes | Multi-Screwdriver, Bits |
Driver Type | Phillips, Slotted, Torx, Hex, Square |
Nut Driver Handle Color | Red |
Features | Case; Double-Sided Bits |
Driver Settings | Clockwise, Counter-Clockwise, Fixed |
Description
- •[1 Screwdriver - 19 Solutions]: All-in-One multipurpose design includes eight double-sided bits for most common Phillips, Slotted, Torx, Hex, and Square fastener sizes. Ideal for installation, maintenance, and repair of automotive parts, office equipment, electronics, furniture, computers, lawnmowers, and appliances. See Description below for component details
- •[3 Position Ratchet Settings]: Select between clockwise, counter-clockwise, or fixed driver position with a convenient switch. Rapidly tighten and loosen screws without breaking contact with the fastener
- •[Torque Resistant Materials]: Blade and bits are made from high impact Chrome-Vanadium (CR-V) steel to ensure peak durability. 2 interchangeable blades plus double-sided bits provides more customizability and instant accessibility
- •[Dual-Purpose Cushion Handle]: Ergonomic and textured rubber offers a non-slip grip and comes with a built-in end cap storage compartment that has slots for the remaining bits, holding them securely and at the ready
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/2 Impact Wrench, 7,000 RPM (G3431)
- CMT Dowel Drill, Left, 5/32" dia., 26mm Cut L (308.040.12)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510890)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16137 (16137)
- INTERTOOL 53 pcs Ratchet Multi-Bit Screwdriver, Mini, Portable Case (VT08-3353)
- INTERTOOL 37 pcs Multi-Bit Screwdriver, Attachable Storage Case (VT08-3375)
- INTERTOOL 38 pcs Ratchet Screwdriver Set, Bits & Sockets, Mini, Compact Storage Case (VT08-3638)
- INTERTOOL 30 pcs Ratchet Multi-Bit Screwdriver, T-Handle, Standard & Precision Bits (VT08-3330)
- INTERTOOL 31 pcs Ratchet Multi-Bit Screwdriver, Attachable Storage Case (VT08-3374)
- PRIME-LINE 38 Piece Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65905)
- HOME PLUS Double-Ended Screwdriver 1 pc (AC2014205)
- Intertool Screwdrivers and Nutdrivers