Shop All Air Nailers & Staplers
Intertool
18 Gauge Pneumatic Brad Nailer, Up To 2 in. Nails
Mfr # PT08-1603
Zoro # G111248954
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 18
- Magazine Capacity 100
- Air Inlet 1/4" NPT
- Color Red
- Max. Pressure 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # PT08-1603
- Zoro # G111248954
- UPC # 850039064005
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Leg Length | 5/8" to 2" |
Details
Gauge | 18 |
Magazine Capacity | 100 |
Air Inlet | 1/4" NPT |
Color | Red |
Max. Pressure | 110 |
Material | Metal |
Includes | Nailer, 1/4" Hose Connector, Oil, Hex Keys, O-Rings, Drive Pin |
Case Included | Yes |
Power Source | Pneumatic |
Description
- •[Multipurpose Precision Nailer]: Compact and ideal for hobby woodwork, trim, door and windows, wood flooring, interior molding work, cabinets, case furniture, precision work, upholstery, and picture framing due to its use of small discreet nails. Safety fire tip must be engaged to fire gun preventing accidental discharge and ensuring a safe work environment
- •[High Efficiency Performance]: Compatible with finer 18 Gauge brad nails that range in length from 5/8 inch (16mm) to 2 inch (51mm). Easy-load strip style magazine holds up to 100 nails and is spring loaded with a quick release latch for hassle free reloading
- •[User-Friendly Design]: Built for both professionals and DIY with a nail view window to avoid dry fire dent marks on work surfaces. Comfortable non-slip handle grip with small lightweight frame offers accurate nailing and less hand fatigue. Maximum 110 PSI with a 1/4-inch NPT air inlet fitting and exhaust system that releases air away user
- •[Complete Kit]: Includes a portable carry case, pneumatic brad nail gun, manual, lubricating oil, hex keys, replacement O-rings, and replacement drive pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-883 Wire Wiskers 6" Long Yellow(500/Pkg) (84-883)
- HYDE BRICK TROWEL PHILI 10"" (18090)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- PROSKIT Pro-Crimper (Frame Only) (902-085)
- INTERTOOL 21 Gauge Pneumatic Stapler, 8016, 1/2 in. Crown (PT08-1610)
- BOSTITCH Nailer Wire Weld 35Deg (MCN150)
- SENCO COIL ROOF NAILER 1-3/4"" (8V0001N)
- SENCO Air Stapler, 1 in. Crown, 25 ga. (SC2 SENCOR)
- SENCO Senco Products. PC1195 Mini Hand Nailer (5317813)
- ARROW Electric Heavy Dutybrad (ET200)
- BOSTITCH Air Finish Nailer, 34 Deg (BTFP72155)
- Intertool Air Nailers & Staplers