Shop All Axes, Hatchets, & Splitting Wedges
Intertool
15-inch Chopping Axe, 1.8 lbs
Mfr # HT08-0262
Zoro # G311057813
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Bi-Component: Fiberglass/Rubber
- Overall Length 15.2 in
- Head Material Carbon Steel
- Includes Hatchet, Blade Cover
- Handle Type Chopping Hatchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intertool
- MFR # HT08-0262
- Zoro # G311057813
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 15.2 in |
Details
Handle Material | Bi-Component: Fiberglass/Rubber |
Head Material | Carbon Steel |
Includes | Hatchet, Blade Cover |
Handle Type | Chopping Hatchet |
Color | Red |
Head Coating | PTFE |
Description
- •[Outdoor Companion]: Handy, lightweight axe designed for chopping logs, small trees and branches, cut firewood and kindling, yard landscaping and maintenance. Ideal for gardening, camping, bonfire preparation, carrying along for emergency situations in a hiking pack or vehicle, and pruning
- •[Sharpened Carbon Steel]: Durably built to last with heavy duty usage. Anti corrosive coating to further protect against wear or rust. Polished blade is double sharpened and can easily be resharpened with a grit sharpener or file. Blade protector included
- •[Shock Eliminating Handle]: Sturdy fiberglass handle absorbs impact vibration, shaped for better leverage and comfort, and has non-slip, textured rubber for a firm and confident grip. Handle is brightly colored for easy identification and includes a hang hole for storing
- •[Optimized Balance]: Head-to-handle weight distribution adds enhanced handling, swing speed, and splitting power. Less effort with more leverage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (18604)
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- DRILL AMERICA m17x1 Carbon Steel Hex Die (DWTSMH17X1)
- GREY PNEUMATIC 1/4" Drive Internal Torx Impact Set, Torx(R), 6 pcs (996T)
- INTERTOOL 28-inch Splitting Axe, 4 lbs (HT08-0297)
- INTERTOOL 15-inch Splitting Hatchet, 2.2 lbs (HT08-0274)
- INTERTOOL 28-inch Wood Splitting Axe, 5 lbs (HT08-0298)
- INTERTOOL 36-inch Chopping Axe, 2.8 lbs (HT08-0264)
- WARWOOD TOOL 8 lb Carbon Spike Maul Standard Pattern, 34 Fiberglass Handle (385)
- KEN-TOOL Hickory Replacement Handle for T11D, 3512 (KEN35127)
- ESTWING 14IN ORANGE CAMPERS AXE (EO-25A)
- Intertool Axes, Hatchets, & Splitting Wedges